Product Image
Invitrogen™

Rainbow Calibration Particles

Rainbow Calibration Particles are used for calibrating flow cytometers. The mixture of particles features:• 8 different fluorescent intensities• Excitation byRead more
Have Questions?
Catalog NumberQuantity
A343055 mL
Catalog number A34305
Price (USD)
349.00
Each
Quantity:
5 mL
Price (USD)
349.00
Each
Rainbow Calibration Particles are used for calibrating flow cytometers. The mixture of particles features:
• 8 different fluorescent intensities
• Excitation by wavelengths ranging from 365–650 nm
• Particles 3.0–3.4 μm in size

For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorAssorted Colors
Diameter (Metric)3 to 3.4 μm
Quantity5 mL
Shipping ConditionRoom Temperature
TypeRainbow Calibration Particle
Unit SizeEach
Contents & Storage
107 particles/mL, store at 2°C to 8°C