Thermo Scientific™

POROS™ GoPure™ MabCapture A Select Pre-packed Column, 0.5 x 5 cm, 1 mL

Catalog number: A36646
Thermo Scientific™

POROS™ GoPure™ MabCapture A Select Pre-packed Column, 0.5 x 5 cm, 1 mL

Catalog number: A36646
Catalog Number
A36646
Unit Size
1 column
Price (USD)
453.00
Your Price:
Availability
***
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A366461 column
453.00
Your Price:
***
Product Overview
Figures
Videos
Documents
FAQ
Citations & References
Additional Information
Recommendations
GoPure 0.5-cmD pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification. These pre-packed columns are ready to connect and have the following features:

• Dimensions of 0.5 cmD x 5 cmL, with a nominal bed volume of 1 ml, providing a uniform screening platform
• Direct connection to standard chromatography systems
• Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS MabCapture A Select 50 µm resin in this GoPure column has a CaptureSelect protein A ligand immobilized to POROS backbone suitable for capture affinity chromatography..

• Convenient—ready-to-run columns simplify and speed POROS resin evaluations
• Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
• Simplified scalability—the consistency and range of the GoPure family of pre-packed columns simplifies process scale-up and process modeling

GoPure 0.5-cmD pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1-mL bed volume reduces sample requirements, and the recommended > 3-minute residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the GoPure 0.5-cmD Operating Instructions below.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For scaleup, GoPure Pre-Packed Columns are available in a range of diameters and in multiple bed heights that equate to a column volume range of 5 ml to 6.3 liters.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Format
Chromatography Column
Product Line
GoPure™, POROS™
Shipping Condition
Wet Ice

Figures

Frequently asked questions (FAQs)

Citations & References