Product Line: | Veriti™ |
---|---|
Reaction Speed: | Fast or Standard |
Shipping Condition: | Approved for shipment at Room Temperature or on Wet Ice |
Capacity: | up to 384 wells/run |
Product Type: | REX Thermal Cycler |
Format: | Kit |
Includes: | Veriti 384-well thermal cycler, 3-year Rapid Exchange (REX) extended warranty, 5 x MicroAmp EnduraPlate Optical 384-Well Clear Reaction Plates with Barcode, 1 x MicroAmp Clear Adhesive Film |
Dimensions (L x W x H): | 48.5cm (19.1 in) (L) x 23.7cm (9.3 in) (W) x 24.5cm (23.7 in) (H) |
High-throughput Compatibility: | Manual Protocols |