Applied Biosystems™

Veriti™ Thermal Cycler Extended Warranty + Plastics Package, REX, 96-well

Catalog number:  A36967

Related applications:

PCR & Real-Time PCR

Back to top

Description

This package consists of a Veriti Thermal Cycler, plastics consumables, and an extended warranty.

Veriti Thermal Cycler
The Applied Biosystems Veriti Thermal Cycler delivers the proven reliability of Applied Biosystems instruments with the throughput you need for large experiments.

Features include:
• Convenient color touch-screen interface speeds setup time and use
• Transfer protocols, back up protocols and system configurations with a USB port
• From a single, networked Veriti instrument, start a run on up to 12 Veriti systems
• Conveniently place instruments side-by-side due to front to back venting feature

For detailed instrument information and specifications, see the Veriti Thermal Cycler.

Rapid Exchange (REX) extended warranty
In most countries, your thermal cycler comes with a standard two-year warranty. The package offered here provides additional warranty coverage to your existing manufacturer’s limited warranty. With the Rapid Exchange (REX) extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.

Applied Biosystems MicroAmp Plastics consumables
This package contains several Applied Biosystems MicroAmp plastics consumables to get you started. All of our plastics consumables are validated with Applied Biosystems instruments for optimal fit and performance. The following plastic consumables will be delivered along with your instrument when you order this package:

• 5 x MicroAmp EnduraPlate Optical 96-Well Clear Reaction Plates with Barcode (Cat. No. 4483354)
• 1 x MicroAmp 8-Tube Strip with attached domed caps, 0.2 mL (Cat. No. A30589)
• 1 x MicroAmp Clear Adhesive Film (Cat. No. 4306311)
• 5 x MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates (Cat. No. A32811)
• 1 x MicroAmp 32-Well Clear Adhesive Film (Cat. No. A32812)

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Product Line: Veriti™
Reaction Speed: Fast or Standard
Shipping Condition: Approved for shipment at Room Temperature or on Wet Ice
Capacity: up to 96 wells/run
Product Type: REX Thermal Cycler
Format: Kit
Includes: Veriti 96-well, 0.2 mL thermal cycler, 3-year Rapid Exchange (REX) extended warranty, 5 x MicroAmp EnduraPlate Optical 96-Well Clear Reaction Plates with Barcode, 1 x MicroAmp 8-Tube Strip with attached domed caps, 0.2 mL, 1 x MicroAmp Clear Adhesive Film, 5 x MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates (20 plates/pack), 1 x MicroAmp 32-Well Clear Adhesive Film
Dimensions (L x W x H): 48.5cm (19.1 in) (L) x 23.7cm (9.3 in) (W) x 24.5cm (9.6 in) (H)
High-throughput Compatibility: Manual Protocols

Contents & storage

• Veriti 96-well, 0.2 mL thermal cycler
• 3-year Rapid Exchange (REX) extended warranty
• 5 x MicroAmp EnduraPlate Optical 96-Well Clear Reaction Plates with Barcode (20 plates per pack, 100 plates total)
• 1 x MicroAmp 8-Tube Strip with attached domed caps, 0.2 mL (125 strips)
• 1 x MicroAmp Clear Adhesive Film (100 films)
• 5 x MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates (20 plates/pack) (20 plates per pack, 100 plates total)
• 1 x MicroAmp 32-Well Clear Adhesive Film (100 films)

Package components

Veriti™ 96-Well Thermal Cycler
Catalog Number:
4375786
Unit Size:
1 instrument
Qty :
1
Veriti™ Thermal Cycler Extended Warranty, 3 year
Catalog Number:
ZGEXSCVERTI3Y
Unit Size:
1 warranty
Qty :
1
MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates with Barcode
Catalog Number:
4483354
Unit Size:
20 plates
Qty :
5
MicroAmp™ 8-Tube Strip with Attached Domed Caps, 0.2 mL
Catalog Number:
A30589
Unit Size:
125 strips
Qty :
1
MicroAmp™ Clear Adhesive Film
Catalog Number:
4306311
Unit Size:
100 films
Qty :
1
MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate
Catalog Number:
A32811
Unit Size:
20 plates
Qty :
5
MicroAmp™ 32-Well Clear Adhesive Film
Catalog Number:
A32812
Unit Size:
100 films
Qty :
1