Invitrogen™

E-Gel™ Mother and Daughter E-Base™ (E-Gel 96 1%) and E1-ClipTip™ Bluetooth™ Equalizer Pipette Package

Catalog number:  A39559

 Related applications:

Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This package combines everything you need to streamline your high-throughput DNA sample analysis workflow and increase productivity.

The package includes:
E-Base mother device
E-Base daughter device
E1-ClipTip Bluetooth Electronic Adjustable Tip-Spacing Multichannel Equalizer Pipette
E-Gel 96 Agarose Gels, 1%
E-Gel 96 High Range DNA Marker
ClipTip Filtered 384 Format Pipette Tips (30 µL)

E-Base devices
E-Base devices are specially designed for running high-throughput precast E-Gel 48, E-Gel 96, E-PAGE 48, and E-PAGE 96 gels. Each device features a small foot-print for space saving and a built-in power supply. The Mother E-Base Device comes with a power cord that can be connected directly to an electrical outlet and is used for electrophoresis of one gel. The Daughter E-Base Device connects to the Mother E-Base Device and to other Daughter E-Base devices for the simultaneous electrophoresis of two or more gels. The devices support pre-set programs for ease of use.

E1-ClipTip Bluetooth Electronic Adjustable Tip-Spacing Multichannel Equalizer Pipette
Perform sample transfers between virtually any tube, rack, microplate, or horizontal gel box quickly and efficiently with the Thermo Scientific E1-ClipTip equalizer pipette. Adjustable tip spacing allows you to set the distance between tips by simply sliding the scale to expand or contract to accomodate the desired labware format.The My Pipette Creator app enables programming of the E1-ClipTip pipette from the comfort of your PC.

Learn more about the E1-ClipTip Bluetooth Electronic Adjustable Tip-Spacing Multichannel Equalizer Pipette >

Learn more about E-Gel precast gel technology ›

Package components

Unit size

Qty

Mother E-Base™ Device Catalog number:EBM03 1 unit 1
Daughter E-Base™ device Catalog number:EBD03 1 unit 1
E-Gel™ 96 Agarose Gels, 1% Catalog number:G700801 8 gels 1
E-Gel™ 96 High Range DNA Marker Catalog number:12352019 100 applications 1
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes, 384 12-channel, 1 to 30μL Catalog number:4672040BT Each 1
ClipTip™ Pipette Tips, 30, racked, filter, sterile Catalog number:94420103 Case of 3840 1
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Gel Percentage: 1 %
Gel Type: E-Gel™
In-Gel Dye: Ethidium Bromide
Product Line: E-Gel™
Product Size: 1 package
Wells: 96 wells
Shipping Condition: Room Temperature

Contents & storage

• E-Base Mother device (Cat. No. EB-M03)
• E-Base Daughter device (Cat. No. EB-D03)
• E1-ClipTip Bluetooth Electronic Adjustable-Tip Spacing Multichannel Equalizer Pipette (Cat. No. 4672040BT)
• E-Gel 96 Agarose Gels, 1% (Cat. No. G700801)
• E-Gel 96 High Range DNA Marker (Cat. No. 12352019)
• ClipTip Filtered 384 Format Pipette Tips (30 µL) (Cat. No. 94420103)

Storage: E-Gel Agarose Gels should be stored strictly at room temperature.

Documents

Manuals & protocols