POROS™ GoPure™ HS Column, 20 x 20 cm, 6280 mL
Thermo Scientific™

POROS™ GoPure™ HS Column, 20 x 20 cm, 6280 mL

POROS GoPure HS chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HS columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
A4000926210 cm20 cm
A4000926314 cm20 cm
A4000925820 cm20 cm
Catalog number A40009262
Price (MXN)
-
Diameter (Metric) Inner:
10 cm
Length (Metric):
20 cm

POROS GoPure HS chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HS columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.

Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ HS cation exchange resin, POROS GoPure HS columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS HS resin include high-resolution polishing of biomolecules. Through a strong cation exchange functional group and enhanced biomolecule access via large pores, POROS HS resin offers high dynamic capacity and high productivity.

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Quantity1 Column
Diameter (Metric) Inner10 cm
Length (Metric)20 cm
TypeChromatography Column
Unit SizeEach