POROS™ GoPure™ XQ Column
Thermo Scientific™

POROS™ GoPure™ XQ Column

POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerBed Volume
A4001173620 cm3140 mL
A658742.5 cm50 mL
A658755 cm200 mL
A658768 cm500 mL
A6587710 cm785 mL
A4000924220 cm6280 mL
A4001172814 cm1540 mL
A4000923610 cm1600 mL
A4000924014 cm3080 mL
Catalog number A40011736
Price (MXN)
-
Diameter (Metric) Inner:
20 cm
Bed Volume:
3140 mL

POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XQ anion exchange resin, POROS GoPure XQ columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS XQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a fully quaternized amine functional group and enhanced biomolecule access via large pores, POROS XQ resin offers high dynamic capacity and high productivity.

For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.
Specifications
Bed Volume3140 mL
Quantity1 Column
Diameter (Metric) Inner20 cm
Length (Metric)10 cm
TypeChromatography Column
Unit SizeEach