Product Image
Applied Biosystems™

8-Tube Retainer & Base Set, for SeqStudio™ Flex

This 8-tube Retainer and Base Set is for use with SeqStudio Flex Series genetic analyzers.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerRöhrchentyp
A49298Schnell-Streifen mit 8 Röhrchen, 0,1 ml
A49296Standard-8-Röhrchen-Streifen
Katalognummer A49298
Preis (EUR)
284,25
Exklusiv online
379,00
Ersparnis 94,75 (25%)
Each
Röhrchentyp:
Schnell-Streifen mit 8 Röhrchen, 0,1 ml
Preis (EUR)
284,25
Exklusiv online
379,00
Ersparnis 94,75 (25%)
Each
This 8-tube Retainer and Base Set is for use with SeqStudio Flex Series genetic analyzers.
This 8-tube Retainer and Base Set is for use with SeqStudio Flex Series genetic analyzers.
Specifications
Zur Verwendung mit (Anwendung)Sanger Sequencing and Fragment Analysis
Zur Verwendung mit (Geräte)SeqStudio™ Flex Series Genetic Analyzers
Menge4 sets
RöhrchentypSchnell-Streifen mit 8 Röhrchen, 0,1 ml
Unit SizeEach

Häufig gestellte Fragen (FAQ)

When shouldn't I use the 3500 plate retainers on the SeqStudio Flex Series Genetic Analyzers?

If the automatic barcode workflow is enabled on the SeqStudio Flex Series Genetic Analyzer, using the 3500 plate retainers will cause a barcode error in the home screen.

Find additional tips, troubleshooting help, and resources within our Capillary Electrophoresis Instruments Support Center.

What is different about the SeqStudio Flex Series Genetic Analyzer plate retainers compared with the 3500 plate retainers?

The SeqStudio Flex Series Genetic Analyzer plate retainers have one opening on the side to allow barcode reading while the 3500 plate retainers have two openings on the side which can cover the plate barcode.

Find additional tips, troubleshooting help, and resources within our Capillary Electrophoresis Instruments Support Center.