Thermo Scientific™

REMBRANDT™ RISH & HRP (DIG-HRP) Detection Kit, for Epstein-Barr encoded early RNAs (EBER)

Catalog number:  A500K.9901

Related applications:

Cellular Imaging

Back to top

Description

Applications: ISH
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method: Colorimetric
Label or Dye: Digoxigenin, HRP (Horseradish Peroxidase)
Substrate: AEC
Shipping Condition: Wet Ice
Substrate Type: HRP (Horseradish Peroxidase) Substrate
Target Molecule: RNA
Target Organism Class: Epstein-Barr Virus (EBV)
Target Specificity: Target-Specific
Product Line: REMBRANDT®

Contents & storage

Store in refrigerator (2–8°C).