Spectral Calibration Plate, Alexa Fluor™ 647, 96 well
Applied Biosystems™

Spectral Calibration Plate, Alexa Fluor™ 647, 96 well

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.2-mL block.
Have Questions?
Número de catálogoCantidad
A505981 plate
Número de catálogo A50598
Precio (MXN)
-
Cantidad:
1 plate

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.2-mL block. Please refer to the instrument user guide for full instructions on how to calibrate custom dyes.

Especificaciones
Tipo de calibraciónPure Dye Calibration
Para utilizar con (aplicación)Pure Dye Calibration
Para utilizar con (equipo)7500 Real-Time PCR System; QuantStudio 5, QuantStudio 6 Pro and QuantStudio 7 Pro Real-Time PCR Systems with 96 Well 0.2 mL Block
Altura (métrico)1.25 cm
Compatibilidad de placas96-well 0.2 mL Plate
Cantidad1 plate
Duración de almacenamiento12 Months
Condiciones de envíoDry Ice
Peso3.2 g
Anchura (métrico)4 cm
Configuraciones de bloques96-well, 0.2 mL
Capacidad96-well
Tipo de productoCalibration Plate
Unit SizeEach
Contenido y almacenamiento
Store Calibration Plate at -20°C ± 5°C.