Spectral Calibration Plate, Alexa Fluor™ 647, 384 well
Applied Biosystems™

Spectral Calibration Plate, Alexa Fluor™ 647, 384 well

This plate is used for Alexa Fluor 647 dye spectral calibration of your QuantStudio 5, QuantStudio 7 Flex, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 384-well block.
Have Questions?
Catalog NumberQuantity
A506001 plate
Catalog number A50600
Price (MXN)
-
Quantity:
1 plate

This plate is used for Alexa Fluor 647 dye spectral calibration of your QuantStudio 5, QuantStudio 7 Flex, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 384-well block. Please refer to the instrument user guide for full instructions on how to calibrate custom dyes.

Specifications
Calibration TypePure Dye Calibration
For Use With (Application)Pure Dye Calibration
For Use With (Equipment)QuantStudio 5, QuantStudio 7 Flex, QuantStudio 6 Pro and QuantStudio 7 Pro Real-Time PCR Systems with 384 Well Block
Height (Metric)1.25 cm
Plate Compatibility384-well Plate
Quantity1 plate
Shelf Life12 Months
Shipping ConditionDry Ice
Weight3.2 g
Width (Metric)4 cm
Block Configurations384-well
Capacity384-well
Product TypeCalibration Plate
Unit SizeEach
Contents & Storage
Store Calibration Plate at -20°C ± 5°C.