Specifications
Tiefe (angloamerikanisch)53.5 in
Tiefe (metrisch)135.9 cm
BeschreibungInput: 1.5 mL Microcentrifuge tube, Spin and Filter 96-well plate, KingFisher 96-well Deep well plate
Output: 1.5 mL Microcentrifuge tube, KingFisher 96-well Deep well plate, MicroAmp PCR 96-well plate
Elektrische AnforderungenPower input: 100/240 VAC, 50 to 60 Hz, 5 A
Output Power: 42 VDC, ±5%; 600 W max.
Zur Verwendung mit (Anwendung)Purification of Nucleic Acid from lysed samples
Frequenz50/60 Hz
Höhe (angloamerikanisch)35 in. (door closed), 51.2 in. (door opened)
Höhe (metrisch)88.9 cm (door closed), 130 cm (door opened)
Hochdurchsatz-Kompatibilität1 to 96 samples
Betriebsumgebung0°C to 40°C (32°F to 104°F)
Menge1 System
LaufzeitCan process 96 samples in <90 min.
ProbenvolumenPlease refer to the PrepFiler and PrepFiler BTA User Bulletin
Gewicht (angloamerikanisch)247 lb. (Nimbus), 52.9 lb. (Presto)
Gewicht (metrisch)112.1 kg (Nimbus), 24 kg (Presto)
Breite (angloamerikanisch)27.9 in.
Breite (metrisch)70.9 cm
ProbentypTrace
Unit SizeEach