AccuCheck™ ERF Reference Particles
Invitrogen™

AccuCheck™ ERF Reference Particles

AccuCheck ERF Reference Particles are used for standardization and calibration of an intensity unit of fluorescence for flow cytometry analysis.Read more
Have Questions?
Catalog NumberQuantity
A559503 mL
Catalog number A55950
Price (USD)
319.00
Each
Quantity:
3 mL
Price (USD)
319.00
Each
AccuCheck ERF Reference Particles are used for standardization and calibration of an intensity unit of fluorescence for flow cytometry analysis. Through the application of the assigned NIST-traceable intensity standard for a given fluorophore, instrument sensitivity and accuracy can be determined, permitting data comparison between flow cytometry instruments. In combination with a biological standard, these particles can also be used to quantify the level of biomarker expression.

AccuCheck ERF Reference Particles features include:
• Lot-specific NIST-traceable ERF values assigned to 26 channels
• Enables fluorescence intensity measurements for instrument accuracy and sensitivity
• Facilitates instrument to instrument data comparison

for resarch use only
Specifications
Concentration2 x 10^6 beads/ mL
Flow Cytometer Laser Lines405 nm, 488 nm, 561 nm, 640 nm
Quantity3 mL
Volume (Metric)3 mL
Diameter (Metric)3.1 μm
For Use With (Application)Flow Cytometry
MaterialPolystyrene
Product TypeERF Reference Particle
Unit SizeEach
Contents & Storage
Store at 2–8°C

Frequently asked questions (FAQs)

Can AccuCheck ERF Reference Particles (Cat. No. A55950) be used with fluorescence-activated cell sorters?

Yes, AccuCheck ERF Reference Particles (Cat. No. A55950) can be used with fluorescence-activated cell sorters as long as the cell sorter has the appropriate channel/filter(s).

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

What are the 26 emission filters referenced by the AccuCheck ERF Reference Particles (Cat. No. A55950)?

The emission filters referenced by the AccuCheck ERF Reference Particles (Cat. No. A55950) can be found in Table 1 of the Poster: Internally stained multiple fluorescent microsphere intensity reference with NIST-assigned ERF values for quantitative flow cytometry analysis

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

I accidentally stored the AccuCheck ERF Reference Particles (Cat. No. A55950) in the freezer, can they still be used?

No. If frozen, the AccuCheck ERF Reference Particles (Cat. No. A55950) may have aggregated to such an extent that the aggregates cannot be adequately dispersed by sonication.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.