GoPure™ MabCaptureC™ Screening Plate, 96-well, 20 μL
Thermo Scientific™

GoPure™ MabCaptureC™ Screening Plate, 96-well, 20 μL

Thermo Scientific™ GoPure™ MabCaptureC™ 96-well screening plates contain MabCaptureC Affinity Matrix and provide a versatile platform for sample preparation, handling, and analysis.
Have Questions?
Número de catálogoCantidad
A658121 placa
Número de catálogo A65812
Precio (MXN)
-
Cantidad:
1 placa

GoPure MabCaptureC™ 96-well screening plates contain MabCaptureC Affinity Matrix and provide a versatile platform for sample preparation, handling, and analysis. They accommodate multiple samples simultaneously to achieve high throughput and data generation.

These pre-filled screening plates have the following features:

  • High-throughput screening capability enabling multiple conditions to be evaluated in a single plate experiment
  • 20 μL per well, helping preserve sample while maximizing data generation
  • Ready-to-use 96-well format for efficient evaluation of Thermo Scientific resins

Para uso exclusivo en investigación.

Especificaciones
Para utilizar con (aplicación)Chromatography
Formato96-well Filter Plate
Tipo de ligandoEngineered rProtein A
Cantidad1 placa
Volumen de muestra220 μL resin slurry per well
Capacidad (métrico)20 μL resin per well
FormularioPulpa de resina
Tamaño de partículas75 ±10 μm
Línea de productosThermo Scientific
Unit SizeEach
Contenido y almacenamiento
Store at 2°C to 8°C.