CaptureSelect™ GoPure™ FcXP Screening Plate, 96-well, 20 μL
Thermo Scientific™

CaptureSelect™ GoPure™ FcXP Screening Plate, 96-well, 20 μL

Thermo Scientific™ CaptureSelect™ GoPure™ FcXP 96-well screening plates contain CaptureSelect FcXP Affinity Matrix and provide a versatile platform for sample preparation, handling, and analysis.
Have Questions?
Número de catálogoCantidad
A658131 placa
Número de catálogo A65813
Precio (MXN)
-
Cantidad:
1 placa

CaptureSelect GoPure FcXP 96-well screening plates contain CaptureSelect FcXP Affinity Matrix and provide a versatile platform for sample preparation, handling, and analysis. They accommodate multiple samples simultaneously to achieve high throughput and data generation.

These pre-filled screening plates have the following features:

  • High-throughput screening capability enabling multiple conditions to be evaluated in a single plate experiment
  • 20 μL per well, helping preserve sample while maximizing data generation
  • Ready-to-use 96-well format for efficient evaluation of Thermo Scientific resins

Para uso exclusivo en investigación.

Especificaciones
Para utilizar con (aplicación)Chromatography
Formato96-well Filter Plate
Tipo de ligandoCaptureSelect FcXP Affinity Ligand
Cantidad1 placa
Volumen de muestra220 μL resin slurry per well
Capacidad (métrico)20 μL resin per well
FormularioPulpa de resina
Tamaño de partículas65 ±10 μm
Línea de productosCaptureSelect
Unit SizeEach
Contenido y almacenamiento
Store at 2°C to 8°C.