POROS™ GoPure™ HQ Column
Thermo Scientific™

POROS™ GoPure™ HQ Column

POROS GoPure HQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)Bed Volume
A6587110 cm10 cm785 mL
A658682.5 cm10 cm50 mL
A658695 cm10 cm200 mL
A658708 cm10 cm500 mL
A4000924610 cm20 cm1600 mL
A4001172714 cm10 cm1540 mL
A4000926114 cm20 cm3080 mL
A4001172920 cm10 cm3140 mL
A4000924820 cm20 cm6280 mL
Catalog number A65871
Price (MXN)
-
Diameter (Metric) Inner:
10 cm
Length (Metric):
10 cm
Bed Volume:
785 mL

POROS GoPure HQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ 50 HQ anion exchange resin, POROS GoPure HQ columns offer capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS 50 HQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a partially quaternized polyethyleneimine functional group and enhanced biomolecule access via large pores, POROS 50 HQ resin offers high dynamic capacity and high productivity.

For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.
Specifications
Bed Volume785 mL
Length (English)4 in.
Quantity1 Ea.
Diameter (Metric) Inner10 cm
Length (Metric)10 cm
Unit SizeEach