POROS™ GoPure™ XQ Column
Thermo Scientific™

POROS™ GoPure™ XQ Column

POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDiámetro interior (métrico)Longitud (métrico)Volumen del lecho
A658755 cm10 cm200 mL
A658742.5 cm10 cm50 mL
A658768 cm10 cm500 mL
A6587710 cm10 cm785 mL
A4000923610 cm20 cm1600 mL
A4001172814 cm10 cm1540 mL
A4000924014 cm20 cm3080 mL
A4001173620 cm10 cm3140 mL
A4000924220 cm20 cm6280 mL
Número de catálogo A65875
Precio (MXN)
-
Diámetro interior (métrico):
5 cm
Longitud (métrico):
10 cm
Volumen del lecho:
200 mL

POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XQ anion exchange resin, POROS GoPure XQ columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS XQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a fully quaternized amine functional group and enhanced biomolecule access via large pores, POROS XQ resin offers high dynamic capacity and high productivity.

For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.
Especificaciones
Volumen del lecho200 mL
Longitud (imperial)4 in.
Cantidad1 Ea.
Diámetro interior (métrico)5 cm
Longitud (métrico)10 cm
Unit SizeEach