Dionex™ ASE™ Collection Bottles and Lids, 250mL
Dionex™ ASE™ Collection Bottles and Lids, 250mL
Actual product may vary
Dionex™ ASE™ Collection Bottles and Lids, 250mL
Dionex™ ASE™ Collection Bottles and Lids, 250mL
Thermo Scientific™

Dionex™ ASE™ Collection Bottles and Lids, 250mL

Choose these 250mL bottles and lids for collection of larger volume extractions on Thermo Scientific™ Dionex™ ASE™ Accelerated Solvent Extractors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)Quantity
AAA-049463Collection Vial/Bottle LidsDionex ASE 100, 150, 200, 300, and 35072
056284Collection BottleDionex ASE 100, 150, 300 and 350Case of 12
Catalog number AAA-049463
Price (USD)
35.70
Pack of 72
Add to cart
Type:
Collection Vial/Bottle Lids
For Use With (Equipment):
Dionex ASE 100, 150, 200, 300, and 350
Quantity:
72
Price (USD)
35.70
Pack of 72
Add to cart
Choose these 250mL bottles and lids for collection of larger volume extractions on Thermo Scientific™ Dionex™ ASE™ Accelerated Solvent Extractors.
Dionex ASE systems reduce sample preparation from hours to minutes by performing automated solvent extraction on solid and semisolid sample matrices. Reccommended Use

Use 40mL vials and graduated vials with the Dionex ASE 200 system only.

Use 60mL vials with Dionex ASE 200, 300, and 350 systems.

60mL collection vials require an adaptor for use with Dionex ASE 150 systems

Use 250mL vials with Dionex ASE 100, 150, 200, 300, and 350 systems

Compatability

40mL and 60mL vials are not compatible with Dionex ASE 150 or 350 systems

60mL vials are not compatible with Dionex ASE 100 systems

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Quantity72
For Use With (Equipment)Dionex ASE 100, 150, 200, 300, and 350
TypeCollection Vial/Bottle Lids
Unit SizePack of 72