ALPS 50 V-Manual Heat Sealer
ALPS 50 V-Manual Heat Sealer
ALPS 50 V-Manual Heat Sealer
Thermo Scientific™

ALPS 50 V-Manual Heat Sealer

Apply consistent, secure, tight seals around individual wells, eliminating sample loss through evaporation and cross contamination between wells.
Have Questions?
Catalog NumberAmperage
AB-1443A3.15 A
Catalog number AB-1443A
Price (USD)
5,221.80
Online exclusive
6,092.00
Save 870.20
Each
Amperage:
3.15 A
Price (USD)
5,221.80
Online exclusive
6,092.00
Save 870.20
Each
Apply consistent, secure, tight seals around individual wells, eliminating sample loss through evaporation and cross contamination between wells. The Thermo Scientific™ ALPS™ 50 V Microplate Heat Sealer is designed to provide sealing consistency in low to medium throughput labs. Heat sealing offers superior sample protection of storage and reaction plates in applications including compound storage, sample archiving and PCR. Choose from a wide range of heat seals — including pierceable, optically clear and permanent — for any application.

Quality Sealing Options:

  • Semi-automated ALPS 50V sealer secures tight seals around individual wells.
  • Superior sample protection of storage and reaction plates in applications includes compound storage, sample archiving and PCR.
  • User can choose from a wide range of heat seals, including piercable, optically clear and permanent.

Application Flexibility:

  • Simple on-board touch pad controls adjust sealing temperature and time for reproducible results.
  • Audible alarm indicates sealing completion.

Ergonomic Design:

  • Compact footprint conserves bench space.
  • Counter lever handle design provides minimal strain when operating the instrument.
  • Lightweight, 7.2kg (15.9 lbs) sealer allows for easy relocation.

Compatible with:

The ALPS 50V sealer is part of a complete line of microplate heat sealing instruments. For fully automated microplate sealing, see the Thermo Scientific ALPS 3000 Microplate Heat Sealer.

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Amperage3.15 A
Certifications/ComplianceCE marked
DescriptionALPS 50 V Semi automated Microplate Heat Sealer
Electrical Requirements100/130 V, 3.15 A (IEC 127) or 220/240 V, 1.6 A (IEC 127)
Height (English)16.7 in.
Height (Metric)425 mm
Humidity Range20 to 80%, non-condensing
Sealing Temperature Range125° to 200°C
Voltage100/130 V
Wattage350 W
Weight (English)15.9 lb.
Weight (Metric)7.2 kg
Width (English)8.7 in.
Width (Metric)220 mm
Product TypeMicroplate Heat Sealer
Unit SizeEach