Inquire about OEM or Commercial Supply version of this product here.
dNTP Mix (20 mM)
dNTP Mix (20 mM)
dNTP Mix (20 mM)
Thermo Scientific™

dNTP Mix (20 mM)

Thermo Scientific™ dNTP Mix (20 mM) contains purified deoxyribonucleotide triphosphates (dNTPs) that meet high quality standards that result in excellent performance for a variety of molecular biology applications.
Have Questions?
Catalog NumberQuantity
AB01961 mL
Catalog number AB0196
Price (USD)
89.65
Online exclusive
103.00
Save 13.35
Each
Quantity:
1 mL
Request bulk or custom format
Price (USD)
89.65
Online exclusive
103.00
Save 13.35
Each

Thermo Scientific™ dNTP Mix (20 mM) contains purified deoxyribonucleotide triphosphates (dNTPs) that meet high quality standards that result in excellent performance for a variety of molecular biology applications. This pre-mixed solution contains 5 mM each of dATP, dCTP, dGTP, and dTTP at pH 7.5 for a total dNTP concentration of 20 mM. Such a mix makes it possible to reduce the total number of pipetting steps and the risk of reaction set-up errors.

Features

  • Purity confirmed by HPLC
  • Stable for 2 years at –20°C
  • Free of human and E. coli DNA

Applications
Thermo Scientific™ dNTP mix may be used in a wide variety of molecular applications including:

  • cDNA synthesis
  • PCR, RT-PCR, qPCR
  • Primer extension

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Quantity1 mL
Shipping ConditionApproved for shipment on Wet or Dry Ice
Concentration20 mM
For Use With (Application)Standard PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dNTP Mix (20 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 20 mM (1 mL)

Store at –20°C.