Sealing Mat, 96-well, square cap, pierceable

Catalog number: AB0662

Thermo Scientific™  Related applications: Cell Counting, Viability, & Cryopreservation | Microplates, Dishes and Flasks

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific 96-well Sealing Mats are designed for 96-well storage plates and are available in either piercable or autoclavable formats. The round or square capped mats are made of thermoplastic elastomer and are suitable for long-term storage.

Features of Thermo Scientific Sealing Mat, 96-well, square cap, pierceable

• Square capped mats for sealing 96-well storage plates
• Alphanumeric grid-referencing
• Molded from a proprietary thermoplastic elastomer for a flexible design
• Suitable for long term storage
• Available in autoclavable or piercable formats

Pierceable version:

• Solvent resistant (including DMSO, Ethanol, and Isopropanol)
• Suitable for UV Irradiation and Gamma Irradiation
• Requires 6N for piercing
• Temperature Range: -20°C to +55°C

Related Products
Sealing Mat, 96-well, round cap, pierceable
Sealing Mat, 96-well, round cap, pierceable, extra rigid
Sealing Mat, 96-well, round cap, autoclavable
Sealing Mat, 96-well, square cap, autoclavable
Sealing Thermo-Mat, 96-well
Sealing Thermo-Mat, 384-well (without tabs)
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Natural
Plate Compatibility: 96-Well Plates
Product Size: 50 mats
Type: Plate Cover

Documents

Manuals & protocols