Limited time offer: 3 year warranty when you purchase a SimpliAmp Thermal Cycler. View flyer »

Sealing Thermo-Mat, 384-well (without tabs)

Catalog number: AB0770

Thermo Scientific™  Related applications: PCR

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Thermo Scientific Thermo-Mats are designed for 384-well PCR plates. The round capped mats are made of thermoplastic elastomer and are suitable for long-term storage.

Features of Thermo Scientific 384-well Sealing Mat, without tabs

• Round capped mats for sealing 96-well PCR plates
• Alphanumeric grid-referencing
• Molded from a proprietary thermoplastic elastomer for a flexible design
• Suitable for long term storage

Autoclavable:
• Suitable for UV Irradiation and Gamma Irradiation
• Temperature Range: -20°C to +130°C

Related Products
Sealing Mat, 96-well, round cap, pierceable
Sealing Mat, 96-well, round cap, pierceable, extra rigid
Sealing Mat, 96-well, square cap, pierceable
Sealing Mat, 96-well, round cap, autoclavable
Sealing Mat, 96-well, square cap, autoclavable
Sealing Thermo-Mat, 96-well
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Natural
For Use With (Equipment): Thermal Cyclers
Plate Compatibility: 384-Well Plates
Product Size: 5 mats
Type: Plate Cover

Documents

Manuals & protocols