PCR Plate, 96-well, semi-skirted, flat deck, Sustain™ Series
Thermo Scientific™

PCR Plate, 96-well, semi-skirted, flat deck, Sustain™ Series

Green features
The Thermo Scientific PCR Plate, 96-well, semi-skirted, flat deck, Sustain Series, is compatible with most thermal cyclers and ABI platforms,자세히 알아보기
Have Questions?
카탈로그 번호수량
AB1400SS25 plates
카탈로그 번호 AB1400SS
제품 가격(KRW)
137,000
온라인 행사
Ends: 31-Mar-2026
161,000
할인액 24,000 (15%)
Each
수량:
25 plates
제품 가격(KRW)
137,000
온라인 행사
Ends: 31-Mar-2026
161,000
할인액 24,000 (15%)
Each

The Thermo Scientific PCR Plate, 96-well, semi-skirted, flat deck, Sustain Series, is compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary.

Features and benefits

  • Directly compatible with all major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
  • Flat plate deck facilitates secure sealing and handling
  • Raised rim—around each well enables secure sealing and safeguards against evaporation
  • Cut corner: A12
  • 0.3 mL maximum well volume (when used with adhesive or heat seals)
  • Sealable using Adhesive films and foils, heat seals, and flat and domed cap strips
  • Certified DNase-, RNase-, human DNA-, and PCR inhibitor-free

A breakthrough in sustainable PCR technology

Thermo Scientific Sustain Series PCR plastics signify a breakthrough in our PCR and quantitative PCR (qPCR) product offering that goes beyond providing accurate and reproducible PCR data. They represent our commitment to integrating more sustainable practices into our manufacturing processes, without compromising on product quality or performance. Our Sustain Series PCR plastics are manufactured under ISO 9001 guidelines within a Class 100,000 cleanroom from a biobased medical-grade virgin polypropylene that is chemically and molecularly identical to our existing Thermo Scientific PCR plastics. These products are supported by certification from the globally recognized International Sustainability and Carbon Certification (ISCC) system. This greener approach is equivalent to 1.96X lower CO2 equivalent emissions per kg of biobased polypropylene resin compared to traditional fossil fuel-based polypropylene resin.

Additional product details

  • Uniform, ultra-thin walls enable maximum and consistent heat transfer for equally high performance of every sample
  • Each well is visually inspected and electrostatically tested for defects and contaminants, and every lot is run through a PCR cycling test to evaluate sealing
  • Manufactured from second generation bio-circular feedstocks that are chemically and molecularly identical to our existing Thermo Scientific PCR plastics
사양
오토클레이브 가능Autoclavable
인증/적합성Certified DNase-, RNase-, Human DNA-, and PCR Inhibitor-free
그린 기능ISCC PLUS
수량25 plates
바코드Custom Barcoding Available
색상Natural
형식SBS Standard
물질Polypropylene
웰 수96
Unit SizeEach