Steriking™ Class 4 Steam Indicator Strips
Steriking™ Class 4 Steam Indicator Strips
Steriking™ Class 4 Steam Indicator Strips
Steriking™ Class 4 Steam Indicator Strips
Steriking™ Class 4 Steam Indicator Strips
Steriking™ Class 4 Steam Indicator Strips
Steriking™ Class 4 Steam Indicator Strips
Wipak

Steriking™ Class 4 Steam Indicator Strips

Designed to monitor the attainment of the all critical variables for the specified sterilization processes.
Have Questions?
Número de catálogoCantidad
AC-250-500
también denominado AC 250/500
250/paq
Número de catálogo AC-250-500
también denominado AC 250/500
Precio (USD)
-
Cantidad:
250/paq
Designed to monitor the attainment of the all critical variables for the specified sterilization processes.

The STERIKING™ class 4 indicator strips for steam sterilization are designed to monitor the attainment of the critical variables for the sterilization processes. The STERIKING™ AC strips are class 4 multi-variable indicators and intended to indicate exposure to steam sterilization cycle at 134°C for 3.5 minutes or at 121°C for 15 minutes.

  • Conformity to International Standards - The STERIKING™ AC Strips are manufactured under ISO 9001:2000 and ISO 13485:2003 certification and are in accordance with the following norms: ISO 11140-1:2005 (Class 4, multi- variable indicators). 
  • The STERIKING™ Class 4 indicator strips are manufactured in accordance with Good Manufacturing Practice Regulations promulgated by Food and Drug Administration (FDA) in USA for use as a monitoring indicator of the sterilization process carried out for the items requiring sterilization, such as surgical instruments and dressings in hospitals.
  • STERIKING™ monitoring products are designed, validated, and manufactured to suit their intended purposes.
  • STERIKING™ multi-variable indicator strips are manufactured from bleached carton printed with both ordinary ink and indicator ink. 
  • Each strip is 20 cm long and perforated so it can be split into two 10 cm strips.
  • After exposure to the specified processing conditions they provide a clear colour change which remains unchanged and as such is suitable for use as a permanent record. 
  • The multivariable indicator strips are printed with a reference colour to show the endpoint reaction from white to black.
Especificaciones
Esterilizables en autoclaveAutoclavable
Certificaciones/conformidadConformity to International Standards - The STERIKING AC Strips are manufactured under ISO 9001:2000 and ISO 13485:2003 certification and are in accordance with the following norms: ISO 11140-1:2005 (Class 4, multi- variable indicators). Compliant with AS/NZS 4187:2014
Para utilizar con (aplicación)The STERIKING Class 4 Indicator Strips for Steam Sterilization Are Designed to Monitor The Attainment of The Critical Variables for The Sterilization Processes.
Para utilizar con (equipo)For Use in a Steam Autoclave
Sin látexNo
Cantidad250/paq
Longitud (métrico)20 cm
Tipo de productoIndicator Strip
EsterilidadNon-sterile
Temperatura (métrico)134°C for 3.5 min. or 121°C for 15 min.
Unit SizeEach