Orion™ AQUAfast™ AQ4500 Turbidity Meter Accessories
Actual product may vary
Orion™ AQUAfast™ AQ4500 Turbidity Meter Accessories
Orion™ AQUAfast™ AQ4500 Turbidity Meter Accessories
Thermo Scientific™

Orion™ AQUAfast™ AQ4500 Turbidity Meter Accessories

Ensure your turbidity meter has the accessories it needs, including turbidity vials, primary turbidity standards, Formazin turbidity standards, and more.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
AC45FZFormazin Turbidity Standard
AC45STStandards
AC45S1Silicone Oil and Cloth Kit
AC2T24Replacement Turbidity Vial
AQ4CBLCable
Catalog number AC45FZ
Price (USD)
121.26
Online Exclusive
141.00
Save 19.74 (14%)
Each
Type:
Formazin Turbidity Standard
Price (USD)
121.26
Online Exclusive
141.00
Save 19.74 (14%)
Each

Ensure your Thermo Scientific™ Orion™ AQUAfast™ AQ4500 Turbidity Meter has the accessories it needs with our selection of Orion™ AQUAfast™ AQ4500 Turbidity Meter Accessories that include turbidity vials, primary turbidity standards, Formazin turbidity standards, and more. Our Orion AQUAfast AQ4500 turbidity meter has advanced features, including dual light sources and drinking water / wastewater methods approved for U.S. EPA regulatory reporting. Keep pace with changing regulatory protocols; use the White Light LED to comply with EPA 180.1 requirements or Infrared (IR) LED to comply with ISO 7027 requirements. Select from measure modes including EPA 180.1, ISO Nephelometric, ISO Absorbance, % transmittance, EBC and ASBC. This IP67 waterproof meter records 100 data points and offers an average battery life of 2500 hours intermittent use.

Accessories for the Orion AQUAfast turbidity meter include primary standards, Formazin turbidity standard, silicon oil and cloth kit, and replacement turbidity vials.

Warranty: Out of box
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description4000NTU, 475mL
EPA Approved MethodsUS EPA approval for Drinking Water Reporting per 40 CFR Part 141, vol. 74, no. 147, Monday, August 3, 2009. Rules and regulations pg 38351-38356.EPA 180.1 and ISO 7027
For Use With (Equipment)AQ4500 Turbidimeter
TypeFormazin Turbidity Standard
Unit SizeEach