Search
Search
| 카탈로그 번호 | 설명 |
|---|---|
| ACC-CON-1004 | Mote commissioning cable assembly |
| ACC-BAT-1002 | Replacement C battery Li ion |
| ACC-CON-1010 | |
| ACC-CON-1011 | Internal 12V power cable for T3C1D2 mote (to chart recorder power) |
| ACC-CON-1030 | Terminal block kit |
| ACC-CON-1016 | InSightLink gateway power cable |
| INSIGHTLINK-1008 | InSightLink gateway (915MHz -> customer ethernet -> Cloud) |