iPCM12 Installed Personnel Contamination Monitor
Thermo Scientific™

iPCM12 Installed Personnel Contamination Monitor

Reduce employee downtime and lost productivity with an effective radioactive contamination monitoring system for nuclear facility personnel.
Have Questions?
變更視圖buttonViewtableView
產品號碼Description
AE0221ASide of Foot Gas Flow Detector Kit
AE0223ATop of head Gas Flow Detector Kit
AE0224AHead Detector Kit
AE0227ACamera Kit
AE0229ASpare Purged Detector Kit
AE0237ABarrier Kit
AE0238ALH and RH Kit
AE0239ALH Swing Door Kit
AE0240ARH Swing Door Kit
AE0244ABarcode Scanner Kit
AE0245AHigh Effiiciency Grille Kit
AE0248ASide of Head Detector Kit
IPCM12AOpen Cubicle Personnel Contamination Monitor
IPCM12BClosed Cubicle Personnel Contamination Monitor
SPAREKITEIPCM12Enhanced Spare Parts Kit
SPAREKITBIPCM12Basic Spare Parts Kit
產品號碼 AE0221A
價格 (TWD)
-
Description:
Side of Foot Gas Flow Detector Kit
Nuclear facility personnel working in radiation controlled areas risk contamination. Without an effective radioactive contamination monitoring system, these incidents cause significant downtime, employee stress, and lost productivity. The Thermo Scientific™ iPCM12 Installed Personnel Contamination Monitor identifies surface contamination on the body, hands, and feet using 21 detectors to provide excellent alpha and low energy beta detection. Detectors are split into four zones to minimize background and achieve high detection limits to get personnel cleared quickly.

The iPCM12 Installed Personnel Contamination Monitor offers unique sculpted geometry and improved sensitivity due to smaller detector size. 

  • The detection area is an industry-leading 17,000 cm² .
  • Three optional detectors can be mounted to monitor the shoulder, side of the foot and the top of the head.
  • Sum zones may be applied across all detectors, providing at least 250 zones per measurement and counting channel.
  • Multilanguage voice prompts provide verbal instructions during monitoring to ensure correct positioning and actions required following an alarm.
  • All background, measurement, source checking, event log, voltage scanning is stored to an SQL database within the monitor, providing both local and remote access.
  • Alarms may be set on single detectors or sum zones, leading to very low detection limits for distributed contamination.
  • Each measurement result may be stored against a personnel identifier.
  • Rapid recovery from background changes with a dynamic background counting time.
  • Large touchscreen LCD.
  • USB security dongle allows supervisors access to diagnostic modes to further investigate the results; features three security levels.
  • QuickScan algorithm allows for faster beta and gamma contamination monitoring without compromising the statistical probabilities of detection or false alarm.
  • Changing background indication signal highlights significant changes in background radiation
  • Changing conditions alarm indicates if there is a significant change in the count rate during the monitoring period, invalidating the measurement.
  • Calibration Integrity checking.
  • Windows™ operating system and Series 12 Software based upon that in SAM12 and PM12.
  • USB and Ethernet connectivity.
  • Optional ingress/egress doors are also available.
規格
Depth (English)28.5 in.
DescriptionSide of Foot Gas Flow Detector Kit
Detector TypeGas Proportional
Height (English)87.5 in.
Height (Metric)2220 mm
Sensitivity31% Co-60
Weight (English)Up to 880 lb.
Width (English)37 in.
Width (Metric)940 mm
Depth (Metric)725 mm
Detection Surface Area712 cm2
Product TypePersonnel Contamination Monitor
Weight (Metric)400 kg (Max.)
Unit SizeEach