Invitrogen™

pUC19 DNA (Sau3A I digested)

Catalog number:  AM7760

 Related applications: Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Ambion® pUC 19 DNA is digested to completion with Sau3A I yielding fragments of 955, 585, 341, 258, 141, 105, 78, 75, 46, 36, 18, 17, 12, 11, and 8 bp. The markers are visualized by staining with ethidium bromide. Alternatively, they may be radioactively end-labeled with Exo- Klenow or T4 Polynucleotide Kinase. One tube containing 50 μg is provided.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Gel Compatibility: Agarose Gels, Denaturing Polyacrylamide Gels
Ready to Load: No
Concentration: 0.5 mg⁄ml
Mass: 50 µg
Product Line: Ambion™
Product Size: 50 µg
Size Range: 8 to 955 bp
Shipping Condition: Room Temperature

Contents & storage

Store at –20°C.

Documents

Manuals & protocols