Search
Search

| Número de catálogo | Channel 1 | Tensión |
|---|---|---|
| AP2XXXJ | ORP | 24 V |
| AP2XXXK | ORP | 100/240 V |
| AP3XXXK | Conductividad de contacto | 100/240 V |
| AP3XXXJ | Conductividad de contacto | 24 V |
| AP4XXXJ | Conductividad toroidal | 24 V |
| AP5XXXK | Oxígeno disuelto | 100/240 V |
| AP5XXXJ | Oxígeno disuelto | 24 V |
| AP6XXXK | Ozono disuelto | 100/240 V |
| AP6XXXJ | Ozono disuelto | 24 V |
| AP7XXXJ | DO óptico de tecnología de oxígeno disuelto resistente Pro-X | 24 V |
| AP8XXXJ | AquaSensors DataStick | 24 V |
| AP9XXXK | pH ultrapuro | 100/240 V |
| AP9XXXJ | pH ultrapuro | 24 V |
| AP1XXXJ | pH | 24 VCC |
| AP1XXXK | pH | 90/240 V |
| AP4XXXK | Conductividad toroidal | 90/240 V |
| AP7XXXK | DO óptico de tecnología de oxígeno disuelto resistente Pro-X | 90/240 V |
| AP8XXXK | AquaSensors DataStick | 90/240 V |
Functional design
Obtain a comprehensive overview of your processes by way of a detailed picture on a single display. With the AquaPro you can reduce the time, labor and capital equipment costs associated with having multiple transmitters (installation, operation, maintenance, upgrades, etc.). Engineered to be straight-forward and intuitive, the monitor and user-interface help make your job easier. Containing a large 4.3 in. (109.22 mm) backlit color display, the AquaPro provides crystal-clear visibility in various lighting conditions. Color-coded alerts help communicate errors and warning signals, while operational menus remain simple and direct.
Unmatched versatility
Whether in the field, industrial plant, or on the manufacturing floor, the AquaPro keeps you primed and prepped to handle a variety of situations. Operators have the ability to monitor a broad range of parameters for diverse applications. Equipped with one (1) sensor card as standard, users can track up to four (4) sensors (analog or digital) by simply adding additional plug-and-play cards. Monitor pH/ORP, conductivity, dissolved oxygen, dissolved ozone, turbidity and suspended solids- the AquaPro is up for the challenge.
Purpose built
Designed to tackle the realities and utility of industrial operations, the AquaPro is built to last. Housed in a UV-resistant polycarbonate case, with NEMA 4X and IP66 waterproof ratings, you can trust that the AquaPro will remain operable in a variety of harsh industrial environments. Adaptable mounting options also provide the ability to configure the transmitter to your needs- the AquaPro is easily pipe, panel or wall-mounted.
Clear communication
Supporting most major communication protocols, the AquaPro can be used with a wide range of data systems for different applications- including information transfer to PLC, DCS, SCADA and other PC-based control systems and 0/4-20mA, MODBUS™ RTU, Ethernet/IP and Modbus TCP. Using the USB data port, data can be easily downloaded and new firmware quickly installed. This means new features and capabilities without stopping to change hardware. And in instances where additional transmitters are required, the configuration of an existing AquaPro can be easily saved and copied to a newly installed AquaPro using a removable USB drive.