AroSpector™ Hydrocarbons-in-Water Monitor
AroSpector™ Hydrocarbons-in-Water Monitor
AroSpector™ Hydrocarbons-in-Water Monitor
AroSpector™ Hydrocarbons-in-Water Monitor
AroSpector™ Hydrocarbons-in-Water Monitor
Thermo Scientific™

AroSpector™ Hydrocarbons-in-Water Monitor

This product has been discontinued however we continue to provide services and support for this product.
Have Questions?
Catalog NumberDescription
AROSPECANALZAroSpector Aromatics-in-Water Monitor, Operating: Inert gas @ 60-115 PSI (4-7.7 BAR), 8 SCFM (225L/m) for 9 minutes; purge gas usage minimal after initial purge; Range: Monitor only: +16° to +32°C (+60° to +90°F); with optional cabinet: -4° to +43°C (+25°F to +110°F)
Catalog number AROSPECANALZ
Price (USD)
-
Description:
AroSpector Aromatics-in-Water Monitor, Operating: Inert gas @ 60-115 PSI (4-7.7 BAR), 8 SCFM (225L/m) for 9 minutes; purge gas usage minimal after initial purge; Range: Monitor only: +16° to +32°C (+60° to +90°F); with optional cabinet: -4° to +43°C (+25°F to +110°F)
This product has been discontinued however we continue to provide services and support for this product.
The AroSpector monitor is engineered to provide rapid, low level detection of aromatic compounds that fluoresce and can be easily configured to monitor the overall hydrocarbon concentration or to monitor for specific hydrocarbons, including benzene, toluene and xylene. As a result, costly contamination is averted and maintenance due to corrosion, scale formation and fouling is minimized. The system has a no plug and no pyrolysis design, ensuring that it will operate continuously without the danger of plugging or shutting down due to combusion failures or blockage of sample flows. In addition, installation and set-up are simplified because each system is sold with an all-in-one cleaning and calibration solutions rack.

Reliable Performance:
  • Continous qualitative monitoring for ppm level presence of hydrocarbons containing aromatic compounds
  • Programmable analysis cycle with a minimum cycle time of 15 seconds
  • Over-range alarm indicates when operators need to take immediate corrective action
  • Optional BTX filter simplifies aromatic-specific monitoring of benzene, toluene and styrene
  • Unique no plug, no pyrolysis design significantly minimizes maintenance
  • Cleaning cycle can be programmed depending on sample conditions to maximize uptime
Efficient Design:
  • Easy-to-configure with three standard measurement ranges: 0 to 20, 0 to 100 and 0 to 500ppm
  • User-friendly touch screen LCD display (general purpose model) or tracker ball (explosion-proof model)
  • No supporting chemicals or gases required by general purpose model and only inert purge gas required by explosion-proof model
  • Small monitor footprint with separate enclosure for electronics and analytics
  • Compact, all-in-one rack for cleaning solution, calibration standard, clean water and waste
Specifications
Alarm OutputGlobal fault alarm; high concentration alarm
Certifications/ComplianceIP65 NEMA 4 metal enclosure (all models)X -Purge: ATEX Zone 1 II2G Ex d px IIC T4 IP65, inert gas used for purgeX -Purge: CSA Class I, Div 1 Groups A, B, C, D T4 / Zone 1 AEx d px IIC T4 (pending), inert gas used for purgeZ -Purge: ATEX Zone 2 II3G Ex d e pz IIC T4 IP65, inert gas used for purgeZ -Purge: CSA Class I, Div 2 Groups A, B, C, D T4 / Zone 2, AEx d pz IIC T4 (pending), inert gas used for purge
DescriptionAroSpector Aromatics-in-Water Monitor, Operating: Inert gas @ 60-115 PSI (4-7.7 BAR), 8 SCFM (225L/m) for 9 minutes; purge gas usage minimal after initial purge; Range: Monitor only: +16° to +32°C (+60° to +90°F); with optional cabinet: -4° to +43°C (+25°F to +110°F)
Enclosure PurgeInert gas @ 60-115 PSI (4-7.7 BAR), 8 SCFM (225 L/min.) for 9 minutes; purge gas usage minimal after initial purge
Linearity±1.0% of full scale
Measurement Ranges0 to 20ppm; 0 to 100ppm; 0 to 500ppm
Nitrogen PurgeN2 purge gas; consumption 6 to 7 SCFM during startup cycle; leakage rate compensation after startup cycle is completed
No. of Process StreamsSingle
OutputsTwo 4 to 20 mA, isolated; 500 ohm maximum
Power1 10/220VAC (±10%), 50/60Hz, single phase, 2A
Repeatability±0.5% of full scale
Response Time15 seconds minimum
Sample Flow Rate175 mL/min.
Sample Pressure70 psig (4.8 bar)
Serial ConnectionsRS232 Serial Port Interface for a laptop
Detection Limits±1.25% of full scale
Unit SizeEach