Search
Search

| Catalog Number | Diameter (Metric) Outer | Type | Material | Mouth Style |
|---|---|---|---|---|
| AS507 also known as FISHERTOPSELLING-AS507-500/CS | 25.12 mm | Drosophila Vial, Bulk Packed | Polypropylene | Narrow |
| AS513 | 29.21 mm | Fly Drosophila Vial | Polypropylene | Wide |
| AS511 | 29.21 mm | Drosophila Vial, Bulk Packed | K-Resin | Wide |
| AS520 | 29.21 mm | Drosophila Vial, Tray Packed | Polystyrene | Wide |
Fisherbrand Drosophila vials are available in clear polystyrene, translucent and flexible polypropylene, and virtually unbreakable K-resin. These vials feature a flat bottom, straight wall design for convenient racking, filling and stacking. Available bulk packaged or in a convenient, 10 x 10 tray pack configuration.
Polypropylene Vials
Polystyrene Vials
K-Resin Vials
Standard-Packed Glass Shell Vials
Bulk- and Tray-Packed Shell Vials