Search
Search

| 카탈로그 번호 | 직경(미터법) 외부 | 유형 | 물질 | 마우스 스타일 |
|---|---|---|---|---|
| AS508 FISHERMIS-AS508-500/CS으로도 사용됨 | 25.12 mm | Drosophila Vial, Tray Packed | K-Resin | Narrow |
| AS507 FISHERTOPSELLING-AS507-500/CS으로도 사용됨 | 25.12 mm | Drosophila Vial, Bulk Packed | Polypropylene | Narrow |
| AS513 | 29.21 mm | Fly Drosophila Vial | Polypropylene | Wide |
| AS515 | 25.12 mm | Drosophila Vial | Polystyrene | Narrow |
| AS519 | 29.21 mm | Drosophila Vial, Bulk Packed | Polystyrene | Wide |
| AS509 | 25.12 mm | Drosophila Vial, Bulk Packed | K-Resin | Narrow |
| AS510 | 29.21 mm | Drosophila Vial, Tray Packed | K-Resin | Wide |
| AS511 | 29.21 mm | Drosophila Vial, Bulk Packed | K-Resin | Wide |
| AS516 | 25.12 mm | Drosophila Vial, Tray Packed | Polystyrene | Narrow |
| AS520 | 29.21 mm | Drosophila Vial, Tray Packed | Polystyrene | Wide |
| AS512 | 29.21 mm | Drosophila Vial, Tray Packed | Polypropylene | Wide |
Fisherbrand Drosophila vials are available in clear polystyrene, translucent and flexible polypropylene, and virtually unbreakable K-resin. These vials feature a flat bottom, straight wall design for convenient racking, filling and stacking. Available bulk packaged or in a convenient, 10 x 10 tray pack configuration.
Polypropylene Vials
Polystyrene Vials
K-Resin Vials
Standard-Packed Glass Shell Vials
Bulk- and Tray-Packed Shell Vials