Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs
Imagem ilustrativa. O produto pode variar
Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs
Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs
Thermo Scientific™

Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs

Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoTypeTeeth CountThickness (Metric) Teeth
B2-RL-9DRapid Load Comb9 (1X)1.5 mm
B2-16Double-sided Comb161.0/1.5 mm
B2-24Double-sided Comb241.0/1.5 mm
B2-RL-25CRapid Load Comb25 (2X)1 mm
B2-RL-25DRapid Load Comb25 (2X)1.5 mm
B2-RL-9CRapid Load Comb9 (1X)1 mm
B2-WALLWall Comb11.5 mm
Número do catálogo B2-RL-9D
Preço (BRL)
-
Type:
Rapid Load Comb
Teeth Count:
9 (1X)
Thickness (Metric) Teeth:
1.5 mm

Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with the EasyCast™ B2 and B3 Mini Gel Electrophoresis Systems.

Ordering Information:

  • Cat. Nos. B2-RL-9C, -9D, -25C and -25D are 8 and 12-channel pipette format (1X) and (2X) combs
Especificações
Teeth Count9 (1X)
Thickness (Metric) Teeth1.5 mm
For Use With (Equipment)Owl™ EasyCast B2 and B3 Mini Gel Electrophoresis System
Gel SizeMini
Product LineOwl, EasyCast
TypeRapid Load Comb
Unit SizeEach