Dionex™ ASE™ 350 Accelerated Solvent Extractor
Thermo Scientific™

Dionex™ ASE™ 350 Accelerated Solvent Extractor

Save time, reduce solvent consumption, and boost productivity with the high-throughput, automated Thermo Scientific™ Dionex™ ASE 350 Automated Solvent Extractor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltage
B51004319Extractor Only120 V
B5100432010 mL System Bundle120 V
B5100432122 mL System Bundle120 V
B5100432234 mL System Bundle120 V
B5100432366 mL System Bundle120 V
B51004324100 mL System Bundle120 V
B51004325Extractor Only240 V
B5100432610 mL System Bundle240 V
B5100432722 mL System Bundle240 V
B5100432834 mL System Bundle240 V
B5100432966 mL System Bundle240 V
B51004330100 mL System Bundle240 V
Catalog number B51004319
Price (USD)
-
Model:
Extractor Only
Voltage:
120 V
Automate extraction, filtration and clean up of compounds from solid and semisolid samples in minutes using the Dionex ASE 350 Accelerated Solvent Extractor. This system accommodates sample sizes of 1–100 g, allows unattended extraction of up to 24 samples and uses 50 to 90% less solvent compared to other methods. The chemically inert pathway supports acid and alkaline sample matrices and solvents. Flexible, easy-to-operate and cost-effective, the Dionex ASE 350 is ideally suited for high-throughput laboratories and for a wide variety of applications.
Rapid and efficient extractions
  • Elevated temperature (up to 200 °C) and pressure (1500 psi) reduce extraction times and solvent consumption
  • Fast pump (70 mL/min.) enables fast extractions (typically 12–20 minutes)
  • Specialized oven design ensures precise temperature control for excellent reproducibility
  • Integrated solvent controller allows mixing and delivery of up to three solvents
  • The Thermo Scientific™ SmartRun™ System ensures cell size and collection vessel size are matched for an optimal extraction
Enhanced flexibility to support multiple applications
  • System accommodates 1, 5, 10, 22, 34, 66 and 100 mL cell sizes
  • pH-hardened pathway with Thermo Scientific™ Dionium™ components and cell enables compatibility with acid or alkaline pretreated matrices
Dramatically reduced solvent consumption
  • Requires less than 50 mL solvent for a 20 g sample
  • Includes solvent saver mode for further solvent savings
Enhanced laboratory productivity
  • System holds up to 24 samples for unattended operation
  • Flow-through technology allows in-line filtration and in-cell cleanup
Recommended use

Use in conjunction with the Thermo Scientific™ Rocket™ Evaporator to optimize sample preparation workflow and to maximize laboratory productivity

Specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
Frequency50/60 Hz
Height (English)24.3 in.
Height (Metric)61.7 cm
ModelExtractor Only
Pneumatic RequirementsAir at 400–827 kPa (60–120 psi); N2 (at 1034 x-1340 kPa (150–200 psi))
Power Consumption500 Max VA
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60, 250 mL
Dimensions (D x W x H)69.3 x 67.3 x 61.7 cm
Extraction Cell Tray24 Cell, 2 Rinse
Extraction Cells1, 5, 10, 22, 34, 66, 100 mL
TypeAccelerated Solvent Extractor
Voltage120 V
Unit SizeEach