Search
Search

| Catalog Number | Volume (Metric) | Color | Closure Type |
|---|---|---|---|
| B7800-1-9 | 2 mL | Clear | Solid Top, Not Magnetic |
| B7990-2 | 4 mL | Clear | Screw Cap, Open Top |
| B7990-3 | 8 mL | Clear | Screw Cap, Open Top |
| B7990-12 | 12 mL | Clear | Screw Cap, Open Top |
| B7990-4 | 16 mL | Clear | Screw Cap, Open Top |
Unassembled convenience kits saves time during sample preparation.