Screw Vial Convenience Kit
Thermo Scientific™

Screw Vial Convenience Kit

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.
製品番号(カタログ番号)容量(メートル法)キャップタイプ
B7990-38 mLClearScrew Cap, Open Top
B7990-24 mLClearScrew Cap, Open Top
B7800-1-92 mLClearSolid Top, Not Magnetic
B7990-1212 mLClearScrew Cap, Open Top
B7990-416 mLClearScrew Cap, Open Top
製品番号(カタログ番号) B7990-3
価格(JPY)
19,860
キャンペーン価格
Ends: 31-Mar-2026
33,100
割引額 13,240 (40%)
Pack of 200
容量(メートル法):
8 mL
色:
Clear
キャップタイプ:
Screw Cap, Open Top
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
仕様
概要Screw Vial Convenience Kit, Open top Cap
内容8mL clear glass vial with open top septa caps
パックあたり入数200
キャップタイプScrew Cap, Open Top
Clear
材料Glass
容量(メートル法)8 mL
Unit SizePack of 200