Storage Vials
Storage Vials
Actual product may vary
Storage Vials
Storage Vials

Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ColorClosure SizeQuantity
B7999-1212 mLClear200
B7999-12 mLClear, Clear8-425100 Vials
1.1-STVGN
also known as EK-1191.0322 WAGNER
1.1 mLClear8-425
B7815-1816 mLWhite18 mm100
B7815-20
also known as NSC GROUP B7815-20
White20-400100 Caps
B7995-13White, Clear13-425100 Septa
B7995-15White, Clear15-425100 Septa
B7995-18White, Clear18-400100 Septa
B7995-20White, Clear100
20-SCST
also known as NSC GROUP 20-SCST
White24-400100 Caps
40-SV40 mLClear20-400100 Vials
Catalog number B7999-12
HSN 70179090
Price (INR)
16,598.00
Pack
Add to cart
Volume (Metric):
12 mL
Color:
Clear
Quantity:
200
Price (INR)
16,598.00
Pack
Add to cart
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description15-425 Screw Vial, 12 mL
Diameter (Metric) Inner19 mm
ColorClear
Diameter (Metric) Outer19 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleFlat Bottom
Volume (Metric) Total12 mL
Quantity200
Marking SpotNo
Height (Metric)65 mm
Product TypeScrew Cap
Unit SizePack