Description | 15-425 Screw Vial, 8 mL |
Diameter (Metric) Inner | 17 mm |
Color | Amber |
Diameter (Metric) Outer | 17 mm |
Material | Glass |
Volume (Metric) | 8 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 8 mL |
Vial Type | 15-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 60 mm |
Quantity | 200 |
Marking Spot | No |
Unit Size | Pack of 200 |
Description | 8-425 Screw Vial, 2 mL |
Diameter (Metric) Inner | 12 mm |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 2 mL |
Vial Type | 8-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 32 mm |
Quantity | 100 |
Marking Spot | No |
Unit Size | Pack of 100 |
Description | 13-425 Screw Vial, Caps not included, 4 mL |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Glass |
Volume (Metric) | 4 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 4 mL |
Vial Type | 13-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 45 mm |
Quantity | 100 |
Marking Spot | No |
Unit Size | Pack of 100 |
Description | 15-425 Screw Vial, Caps not included, 8 mL |
Diameter (Metric) Inner | 17 mm |
Color | Clear |
Diameter (Metric) Outer | 17 mm |
Material | Glass |
Volume (Metric) | 8 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 8 mL |
Vial Type | 15-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 60 mm |
Quantity | 200 |
Marking Spot | No |
Unit Size | Pack of 200 |
Description | 15-425 Screw Vial, 12 mL |
Diameter (Metric) Inner | 19 mm |
Color | Clear |
Diameter (Metric) Outer | 19 mm |
Material | Glass |
Volume (Metric) | 12 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 12 mL |
Vial Type | 15-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 65 mm |
Quantity | 200 |
Marking Spot | No |
Unit Size | Pack of 200 |
Description | 18-400 Screw Vial, 16 mL |
Diameter (Metric) Inner | 21 mm |
Color | Clear |
Diameter (Metric) Outer | 21 mm |
Material | Glass |
Volume (Metric) | 16 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 16 mL |
Vial Type | 18-400 Screw Vial |
Closure Type | Screw |
Height (Metric) | 70 mm |
Quantity | 200 |
Marking Spot | No |
Unit Size | Pack of 200 |
Description | 20-400 Screw Vial (vial and caps are sold separately), 22 mL |
Diameter (Metric) Inner | 23 mm |
Color | Clear |
Diameter (Metric) Outer | 23 mm |
Material | Glass |
Volume (Metric) | 22 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 22 mL |
Vial Type | 20-400 Screw Vial |
Closure Type | Screw |
Height (Metric) | 85 mm |
Quantity | 200 (vial and caps are sold separately) |
Marking Spot | No |
Unit Size | Pack of 200 |
Description | 24-400 Screw Vial Screw Cap (Not included), 40 mL |
Diameter (Metric) Inner | 28 mm |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass |
Volume (Metric) | 40 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 40 mL |
Vial Type | 24-400 Screw Vial |
Closure Type | Screw |
Height (Metric) | 95 mm |
Quantity | 100 |
Marking Spot | No |
Unit Size | Pack of 100 |
Description | 13-425 Screw Vial, 4 mL |
Diameter (Metric) Inner | 15 mm |
Color | Amber |
Diameter (Metric) Outer | 15 mm |
Material | Glass |
Volume (Metric) | 4 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 4 mL |
Vial Type | 13-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 45 mm |
Quantity | 100 |
Marking Spot | No |
Unit Size | Pack of 100 |
Description | 15-425 Screw Vial, 12 mL |
Diameter (Metric) Inner | 19 mm |
Color | Amber |
Diameter (Metric) Outer | 19 mm |
Material | Glass |
Volume (Metric) | 12 mL |
Base Style | Flat Bottom |
Volume (Metric) Total | 12 mL |
Vial Type | 15-425 Screw Vial |
Closure Type | Screw |
Height (Metric) | 65 mm |
Quantity | 200 |
Marking Spot | No |
Unit Size | Pack of 200 |
Catalog Number | Specifications | Unit Size | Description | Closure Type | Material | Color | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
B7999-3A | Pack of 200 | 15-425 Screw Vial, 8 mL | Screw | Glass | Amber | Price: 126.88 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-1 | Pack of 100 | 8-425 Screw Vial, 2 mL | Screw | Glass | Clear | Price: 36.73 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-2 | Pack of 100 | 13-425 Screw Vial, Caps not included, 4 mL | Screw | Glass | Clear | Price: 34.50 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-3 | Pack of 200 | 15-425 Screw Vial, Caps not included, 8 mL | Screw | Glass | Clear | Price: 92.38 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-12 | Pack of 200 | 15-425 Screw Vial, 12 mL | Screw | Glass | Clear | Price: 101.28 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-4 | Pack of 200 | 18-400 Screw Vial, 16 mL | Screw | Glass | Clear | Price: 122.43 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-5 | Pack of 200 | 20-400 Screw Vial (vial and caps are sold separately), 22 mL | Screw | Glass | Clear | Price: 154.71 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-6 | Pack of 100 | 24-400 Screw Vial Screw Cap (Not included), 40 mL | Screw | Glass | Clear | Price: 81.25 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-2A | Pack of 100 | 13-425 Screw Vial, 4 mL | Screw | Glass | Amber | Price: 45.63 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7999-12A | Pack of 200 | 15-425 Screw Vial, 12 mL | Screw | Glass | Amber | Price: 131.33 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Unassembled convenience kits saves time during sample preparation.