SuperPlate PCR Plate, 96-well, semi-skirted, raised deck, white, barcoded

Catalog number: BC2100W

Thermo Scientific™  Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Thermo Scientific 96-Well Semi-Skirted, Raised Deck, Barcoded, White Plates offer increased rigidity which reduces plate warping during thermal cycling applications. These plates feature a cut corner at the A12 location and thin well walls.

These 96-Well Semi-Skirted Plates are compatible with all ABI platforms, including sequencers, and do not require adapters. The SuperPlate version provides improved robotic handling or white plates for qPCR applications. (BC-2100 and BC-2100/W)

Highlights

• Directly compatible with all ABI platforms, including sequencers with no adapters necessary
• The SuperPlate version provides 4x more rigidity for superior robotic handling
• Cut corner: A12
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• Uniform, thin well walls deliver maximum and consistent heat transfer
• White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection

Barcoding
The barcodes are the industry standard code 128. The label itself can withstand temperatures from -196°C up to 120°C to ensure that the barcodes stay on the plate throughout your entire workflow. It also has a special coating to virtually eliminate any ‘rubbing off' of the code during handling. The dual barcodes are located on the opposite numeric and opposite alpha sides of the plate.

Related products
SuperPlate PCR Plate, 96-well, semi-skirted, raised deck
SuperPlate PCR Plate, 96-well, semi-skirted, raised deck, white
SuperPlate PCR Plate, 96-well, semi-skirted, raised deck, barcoded
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Barcode: Includes Barcode
Color: White
For Use With (Equipment): Real-Time PCR Systems or Thermal Cyclers
Format: 96-well plate, Semi-skirted
Product Line: SuperPlate
Product Size: 25 plates
Reaction Speed: Standard

Documents

Manuals & protocols