Thermo Scientific™ Lindberg/Blue M Multipurpose 1500°C Box Furnaces have double-wall construction with Moldatherm™ insulation for rapid heatup and cooldown, energy efficiency and cooler exterior surface temperatures.
Not available in Europe
Capacity (English) | 0.21 cu.ft. |
Description | Box Furnace |
Capacity (Metric) | 6 L |
Temperature (Metric) | 1500°C |
Type | Multisegment, Single Program |
Power Consumption | 6400 w |
Temperature Control | Multi Seg/1 Prog |
Dimensions (D x W x H) Interior | 12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66 cm) |
Length (English) | 29 in. |
Length (Metric) | 73.7 cm |
Width (English) | 6 in. |
Width (Metric) | 63.5 |
Width (Metric) Interior | 15.2 cm |
Height (English) | 26 in. |
Height (English) Interior | 5 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 12.7 cm |
Depth (English) Interior | 12 in. |
Depth (Metric) Interior | 30.5 cm |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Description | Box Furnace |
Capacity (Metric) | 25 L |
Temperature (Metric) | 1500°C |
Type | Multisegment, Single Program |
Power Consumption | 14800 w |
Temperature Control | 300 Seg/30 Prog |
Dimensions (D x W x H) Interior | 15.5 x 11 x 9 in. (39.4 x 27.9 x 22.9 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66 cm) |
Length (English) | 29 in. |
Length (Metric) | 73.7 cm |
Width (English) | 25 in. |
Width (Metric) | 63.5 |
Width (Metric) Interior | 27.9 cm |
Height (English) | 26 in. |
Height (English) Interior | 9 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 22.9 cm |
Depth (English) Interior | 15.5 in. |
Depth (Metric) Interior | 39.4 cm |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.21 cu.ft. |
Description | Box Furnace |
Capacity (Metric) | 6 L |
Temperature (Metric) | 1500°C |
Type | Multisegment, Multiprogram |
Power Consumption | 6400 w |
Temperature Control | 300 Seg/30 Prog/OTC |
Dimensions (D x W x H) Interior | 12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66 cm) |
Length (English) | 29 in. |
Length (Metric) | 73.7 cm |
Width (English) | 6 in. |
Width (Metric) | 63.5 |
Width (Metric) Interior | 15.2 cm |
Height (English) | 26 in. |
Height (English) Interior | 5 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 12.7 cm |
Depth (English) Interior | 12 in. |
Depth (Metric) Interior | 30.5 cm |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.21 cu.ft. |
Description | Box Furnace |
Capacity (Metric) | 6 L |
Temperature (Metric) | 1500°C |
Type | Multisegment, Multiprogram |
Power Consumption | 6400 w |
Temperature Control | 300 Seg/30 Prog |
Dimensions (D x W x H) Interior | 12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66 cm) |
Length (English) | 29 in. |
Length (Metric) | 73.7 cm |
Width (English) | 6 in. |
Width (Metric) | 63.5 |
Width (Metric) Interior | 15.2 cm |
Height (English) | 26 in. |
Height (English) Interior | 5 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 12.7 cm |
Depth (English) Interior | 12 in. |
Depth (Metric) Interior | 30.5 cm |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Description | Box Furnace |
Capacity (Metric) | 25 L |
Temperature (Metric) | 1500°C |
Type | Multisegment, Multiprogram |
Power Consumption | 14800 w |
Temperature Control | 300 Seg/30 Prog/OTC |
Dimensions (D x W x H) Interior | 15.5 x 11 x 9 in. (39.4 x 27.9 x 22.9 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66 cm) |
Length (English) | 29 in. |
Length (Metric) | 73.7 cm |
Width (English) | 25 in. |
Width (Metric) | 63.5 |
Width (Metric) Interior | 27.9 cm |
Height (English) | 26 in. |
Height (English) Interior | 9 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 22.9 cm |
Depth (English) Interior | 15.5 in. |
Depth (Metric) Interior | 39.4 cm |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.21 cu.ft. |
Description | Box Furnace |
Capacity (Metric) | 6 L |
Temperature (Metric) | 1500°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 6400 w |
Temperature Control | Multi Seg/1 Prog/OTC |
Dimensions (D x W x H) Interior | 12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66 cm) |
Length (English) | 29 in. |
Length (Metric) | 73.7 cm |
Width (English) | 6 in. |
Width (Metric) | 63.5 |
Width (Metric) Interior | 15.2 cm |
Height (English) | 26 in. |
Height (English) Interior | 5 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 12.7 cm |
Depth (English) Interior | 12 in. |
Depth (Metric) Interior | 30.5 cm |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Description | Furnace |
Capacity (Metric) | 5.9 L |
Temperature (Metric) | 500°C to 1500°C |
Type | Furnace |
Temperature Control | Independent Control |
Dimensions (D x W x H) Interior | 12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm) |
Dimensions (L x W x H) Exterior | 29 x 25 x 26 in. (73.7 x 63.5 x 66.0 cm) |
Shipping Weight (English) | 440 lb. |
Shipping Weight (Metric) | 200 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Wattage | 5,900 w |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity (Metric) | Temperature Control | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BF51433C-1 | Each | Box Furnace | 6 L | Multi Seg/1 Prog | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51643C-1 | Each | Box Furnace | 25 L | 300 Seg/30 Prog | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51433PBC-1 | Each | Box Furnace | 6 L | 300 Seg/30 Prog/OTC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51433PC-1 | Each | Box Furnace | 6 L | 300 Seg/30 Prog | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51643BC-1 | Each | Box Furnace | 25 L | 300 Seg/30 Prog/OTC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51433BC | Each | Box Furnace | 6 L | Multi Seg/1 Prog/OTC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51333C | Each | Furnace | 5.9 L | Independent Control | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
With Integral Controller
With Independent Controller (CC58125C, available separately)
Requires:
BF51333C requires CC58125C controller