Designed for applications which require extremely rapid heat-up rates, with 3500 watt models reaching 1700°C in as little as 15 minutes, Thermo Scientific™ Lindberg/Blue M™ 1700°C Box Furnaces with Independent Control are available in two popular chamber sizes, each with a fully programmable independent controller (ordered separately).
Not available in Europe
Capacity (English) | 0.32 cu.ft. |
Depth (English) Interior | 10 in. |
Depth (Metric) Interior | 25.4 cm |
Dimensions (D x W x H) Interior | 10 x 8.5 x 6.5 in. (25.4 x 21.6 x 16.5 cm) |
Dimensions (L x W x H) Exterior | 19.5 x 19.5 x 15.75 in. (49.5 x 49.5 x 40 cm) |
Electrical Requirements | 208/240 V 50/60 Hz |
Frequency | 50/60 Hz |
Height (English) | 15.75 in. |
Height (English) Interior | 6.5 in. |
Height (Metric) | 40 cm |
Height (Metric) Interior | 16.5 cm |
Length (English) | 19.5 in. |
Length (Metric) | 49.5 cm |
Power Consumption | 5000 w |
Shipping Weight (English) | 115 lb. |
Shipping Weight (Metric) | 53 kg |
Temperature Control | Independent (CC59256PC0MC) |
Width (English) | 8.5 in. |
Width (Metric) | 49.5 cm |
Width (Metric) Interior | 21.6 cm |
Capacity (Metric) | 9 L |
Temperature (Metric) | 1700°C |
Type | Multisegment, Multiprogram |
Voltage | 208/240 V |
Unit Size | Each |
Capacity (English) | 0.09 cu.ft. |
Capacity (Metric) | 2.5 L |
Temperature (Metric) | 1700°C |
Type | Multisegment, Multiprogram |
Power Consumption | 3500 w |
Temperature Control | Independent (CC59256PC0MC) |
Dimensions (D x W x H) Interior | 6 x 5 x 5 in. (15.2 x 12.7 x 12.7 cm) |
Dimensions (L x W x H) Exterior | 16 x 16 x 14 in. (40.6 x 40.6 x 35.6 cm) |
Length (English) | 16 in. |
Length (Metric) | 40.6 cm |
Width (English) | 5 in. |
Width (Metric) | 40.6 cm |
Width (Metric) Interior | 12.7 cm |
Height (English) | 14 in. |
Height (English) Interior | 5 in. |
Height (Metric) | 35.6 cm |
Height (Metric) Interior | 12.7 cm |
Depth (English) Interior | 6 in. |
Depth (Metric) Interior | 15.2 cm |
Shipping Weight (English) | 85 lb. |
Shipping Weight (Metric) | 39 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BF51524C | Each | 9 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51314C | Each | 2.5 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|