Capacity (English) | 0.81 cu.ft. |
Depth (English) Interior | 14.5 in. |
Depth (Metric) Interior | 36.8 cm |
Dimensions (D x W x H) Interior | 14.5 x 10.5 x 9.5 in. (36.8 x 26.7 x 24.1 cm) |
Dimensions (L x W x H) Exterior | 31 x 28 x 28.5 in. (78.7 x 71.1 x 72.4 cm) |
Electrical Requirements | 208/240 V 50/60 Hz |
Frequency | 50/60 Hz |
Height (English) | 28.5 in. |
Height (English) Interior | 9.5 in. |
Height (Metric) | 72.4 cm |
Height (Metric) Interior | 24.1 cm |
Length (English) | 31 in. |
Length (Metric) | 78.7 |
Power Consumption | 6200 w |
Shipping Weight (English) | 335 lb. |
Shipping Weight (Metric) | 152 kg |
Width (English) | 28 in. |
Width (Metric) | 71.1 cm |
Width (Metric) Interior | 26.7 cm |
Capacity (Metric) | 23 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Single Setpoint |
Voltage | 208/240 V |
Unit Size | Each |
Capacity (English) | 0.32 cu.ft. |
Capacity (Metric) | 9 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Single Setpoint |
Power Consumption | 4800 w |
Temperature Control | Independent (CC58114C) |
Dimensions (D x W x H) Interior | 14 x 7.5 x 5.25 in. (35.6 x 19.5 x 13.3 cm) |
Dimensions (L x W x H) Exterior | 20 x 20 x 24.5 in. (50.8 x 50.8 x 62.2 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 7.5 in. |
Width (Metric) | 50.8 cm |
Width (Metric) Interior | 19.5 cm |
Height (English) | 24.5 in. |
Height (English) Interior | 5.25 in. |
Height (Metric) | 62.2 cm |
Height (Metric) Interior | 13.3 cm |
Depth (English) Interior | 14 in. |
Depth (Metric) Interior | 35.6 cm |
Shipping Weight (English) | 145 lb. |
Shipping Weight (Metric) | 66 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BF51542C | Each | 23 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51442C | Each | 9 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features
1200°C Digital, Single Setpoint Controller
Ordering Information:
Choice of controllers available, including 1200°C digital single-program/multiple-segment programmable controller and overtemperature control.
Requires:
Independent control console CC58114C
Compatible with:
Controllers (CC58114C, CC58114PBC, CC58114PC, CC58114BC)