Thermo Scientific™

Lindberg/Blue M™ Multipurpose 1500°C Box Furnaces

Catalog number: BF51643BC-1
Thermo Scientific™

Lindberg/Blue M™ Multipurpose 1500°C Box Furnaces

Catalog number: BF51643BC-1

Thermo Scientific™ Lindberg/Blue M Multipurpose 1500°C Box Furnaces have double-wall construction with Moldatherm™ insulation for rapid heatup and cooldown, energy efficiency and cooler exterior surface temperatures.
Not available in Europe

 
Catalog Number
BF51643BC-1
Unit Size
Each
Description
Box Furnace
Capacity (Metric)
25 L
Temperature Control
300 Seg/30 Prog/OTC
Price (USD)
Full specifications
DescriptionBox Furnace
Capacity (Metric)25 L
Temperature (Metric)1500°C
TypeMultisegment, Multiprogram
Power Consumption14800 w
Temperature Control300 Seg/30 Prog/OTC
Dimensions (D x W x H) Interior15.5 x 11 x 9 in. (39.4 x 27.9 x 22.9 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)25 in.
Width (Metric)63.5
Width (Metric) Interior27.9 cm
Height (English)26 in.
Height (English) Interior9 in.
Height (Metric)66 cm
Height (Metric) Interior22.9 cm
Depth (English) Interior15.5 in.
Depth (Metric) Interior39.4 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Box Furnace
Capacity (Metric)
25 L
Temperature Control
300 Seg/30 Prog
Price (USD)
Full specifications
DescriptionBox Furnace
Capacity (Metric)25 L
Temperature (Metric)1500°C
TypeMultisegment, Single Program
Power Consumption14800 w
Temperature Control300 Seg/30 Prog
Dimensions (D x W x H) Interior15.5 x 11 x 9 in. (39.4 x 27.9 x 22.9 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)25 in.
Width (Metric)63.5
Width (Metric) Interior27.9 cm
Height (English)26 in.
Height (English) Interior9 in.
Height (Metric)66 cm
Height (Metric) Interior22.9 cm
Depth (English) Interior15.5 in.
Depth (Metric) Interior39.4 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Box Furnace
Capacity (Metric)
6 L
Temperature Control
300 Seg/30 Prog/OTC
Price (USD)
Full specifications
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Multiprogram
Power Consumption6400 w
Temperature Control300 Seg/30 Prog/OTC
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Box Furnace
Capacity (Metric)
6 L
Temperature Control
300 Seg/30 Prog
Price (USD)
Full specifications
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Multiprogram
Power Consumption6400 w
Temperature Control300 Seg/30 Prog
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Box Furnace
Capacity (Metric)
6 L
Temperature Control
Multi Seg/1 Prog
Price (USD)
Full specifications
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Single Program
Power Consumption6400 w
Temperature ControlMulti Seg/1 Prog
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Box Furnace
Capacity (Metric)
6 L
Temperature Control
Multi Seg/1 Prog/OTC
Price (USD)
Full specifications
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Single Program, OTP
Power Consumption6400 w
Temperature ControlMulti Seg/1 Prog/OTC
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Furnace
Capacity (Metric)
5.9 L
Temperature Control
Independent Control
Price (USD)
Full specifications
DescriptionFurnace
Capacity (Metric)5.9 L
Temperature (Metric)500°C to 1500°C
TypeFurnace
Temperature ControlIndependent Control
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66.0 cm)
Shipping Weight (English)440 lb.
Shipping Weight (Metric)200 kg
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Wattage5,900 w
Frequency50/60 Hz
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeDescriptionCapacity (Metric)Temperature ControlPrice (USD)
BF51643BC-1Full specifications
EachBox Furnace25 L300 Seg/30 Prog/OTCRequest A Quote
DescriptionBox Furnace
Capacity (Metric)25 L
Temperature (Metric)1500°C
TypeMultisegment, Multiprogram
Power Consumption14800 w
Temperature Control300 Seg/30 Prog/OTC
Dimensions (D x W x H) Interior15.5 x 11 x 9 in. (39.4 x 27.9 x 22.9 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)25 in.
Width (Metric)63.5
Width (Metric) Interior27.9 cm
Height (English)26 in.
Height (English) Interior9 in.
Height (Metric)66 cm
Height (Metric) Interior22.9 cm
Depth (English) Interior15.5 in.
Depth (Metric) Interior39.4 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
BF51643C-1Full specifications
EachBox Furnace25 L300 Seg/30 ProgRequest A Quote
DescriptionBox Furnace
Capacity (Metric)25 L
Temperature (Metric)1500°C
TypeMultisegment, Single Program
Power Consumption14800 w
Temperature Control300 Seg/30 Prog
Dimensions (D x W x H) Interior15.5 x 11 x 9 in. (39.4 x 27.9 x 22.9 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)25 in.
Width (Metric)63.5
Width (Metric) Interior27.9 cm
Height (English)26 in.
Height (English) Interior9 in.
Height (Metric)66 cm
Height (Metric) Interior22.9 cm
Depth (English) Interior15.5 in.
Depth (Metric) Interior39.4 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
BF51433PBC-1Full specifications
EachBox Furnace6 L300 Seg/30 Prog/OTCRequest A Quote
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Multiprogram
Power Consumption6400 w
Temperature Control300 Seg/30 Prog/OTC
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
BF51433PC-1Full specifications
EachBox Furnace6 L300 Seg/30 ProgRequest A Quote
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Multiprogram
Power Consumption6400 w
Temperature Control300 Seg/30 Prog
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
BF51433C-1Full specifications
EachBox Furnace6 LMulti Seg/1 ProgRequest A Quote
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Single Program
Power Consumption6400 w
Temperature ControlMulti Seg/1 Prog
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
BF51433BCFull specifications
EachBox Furnace6 LMulti Seg/1 Prog/OTCRequest A Quote
Capacity (English)0.21 cu.ft.
DescriptionBox Furnace
Capacity (Metric)6 L
Temperature (Metric)1500°C
TypeMultisegment, Single Program, OTP
Power Consumption6400 w
Temperature ControlMulti Seg/1 Prog/OTC
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66 cm)
Length (English)29 in.
Length (Metric)73.7 cm
Width (English)6 in.
Width (Metric)63.5
Width (Metric) Interior15.2 cm
Height (English)26 in.
Height (English) Interior5 in.
Height (Metric)66 cm
Height (Metric) Interior12.7 cm
Depth (English) Interior12 in.
Depth (Metric) Interior30.5 cm
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
BF51333CFull specifications
EachFurnace5.9 LIndependent ControlRequest A Quote
DescriptionFurnace
Capacity (Metric)5.9 L
Temperature (Metric)500°C to 1500°C
TypeFurnace
Temperature ControlIndependent Control
Dimensions (D x W x H) Interior12 x 6 x 5 in. (30.5 x 15.2 x 12.7 cm)
Dimensions (L x W x H) Exterior29 x 25 x 26 in. (73.7 x 63.5 x 66.0 cm)
Shipping Weight (English)440 lb.
Shipping Weight (Metric)200 kg
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Wattage5,900 w
Frequency50/60 Hz
Unit SizeEach
Showing 7 of 7
  • Built-in adjustable high limit overtemperature protection
  • Simultaneous LED display of actual and setpoint temperatures in either °C or °F
  • Silicon carbide heating elements for long-life, safety and reliable service with maximum energy savings
  • Safety door switch interrupts power to heating elements when door is opened; protects elements and minimizes exposure to operator
  • Moldatherm hearthplate supports load and protects interior from spillage and mishandling
  • Type “R” thermocouple is integrated into chamber backwall

With Integral Controller

  • Microprocessor-based PID control
  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

With Independent Controller (CC58125C, available separately)

  • Microprocessor-based PID (proportional, integral, derivative) control
  • Single segment, single setpoint, one ramp to setpoint

Requires:

BF51333C requires CC58125C controller

Figures