Lindberg/Blue M™ Moldatherm™ Box Furnaces
Thermo Scientific™

Lindberg/Blue M™ Moldatherm™ Box Furnaces

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Suitable for a variety of industrial and laboratory applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Temperature ControlElectrical Requirements
BF51766C-15.3 LDigital/OTP208/240 V 50/60 Hz
BF51794C18.4 LDigital/OTP208/240 V 50/60 Hz
BF51866C5.3 LMultiple Seg/1 Prog/OTP208/240 V 50/60 Hz
BF51766A-15.3 LDigital/OTP120 V 50/60 Hz
BF51894C-118.4 LMultiple Seg/1 Prog/OTP208/240 V 50/60 Hz
BF51866A-15.3 LMultiple Seg/1 Prog/OTP120 V 50/60 Hz
BF51848C-11.99 LMultiple Seg/1 Prog/OTP208/240 V 50/60 Hz
BF51848A-11.99 LMultiple Seg/1 Prog/OTP120 V 50/60 Hz
BF51748C-11.99 LDigital/OTP208/240 V 50/60 Hz
BF51748A-11.99 LDigital/OTP120 V 50/60 Hz
BF51828C-145.2 LMultiple Seg/1 Prog/OTP Control208/240V, 50/60Hz; 5600w
BF51728C-142.5 LDigital/OTP208/240 V 50/60 Hz
Catalog number BF51766C-1
Price (MXN)
-
Capacity (Metric):
5.3 L
Temperature Control:
Digital/OTP
Electrical Requirements:
208/240 V 50/60 Hz

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors.

Microprocessor-Based Control

  • Selectable self-tuning feature sets best control parameters for the thermal process
  • PID control (proportional, integral, derivative) prevents overshoot
  • Main power ON/OFF switch on control panel
  • Controlled heat-up rate eliminates thermal shock to materials
  • Quick heat-up and cool-down rates
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F

Construction

  • Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
  • Side-hinge door for convenient operation and full chamber access
  • Long-life Type K thermocouple
  • Air vent (1 in. dia., top) and air inlet (0.375 in. dia., rear) for inert atmosphere exchange; will experience some leakage at door
  • Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
  • Energy-efficient Moldatherm insulation with embedded heating elements
  • Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Ordering Information:

Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.

Includes

10′ power cord except 1.5 cu. ft. models which require customer-supplied power cord or hardwiring.

Specifications
Certifications/ComplianceUL
Depth (English) Interior9 in.
Depth (Metric) Interior22.9 cm
Dimensions (D x W x H) Interior9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm)
Dimensions (L x W x H) Exterior21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm)
Electrical Requirements208/240 V 50/60 Hz
Frequency50/60 Hz
Height (English)21.5 in.
Height (English) Interior6 in.
Height (Metric)54.6 cm
Height (Metric) Interior15.2 cm
Length (English)21 in.
Length (Metric)53.3
Power Consumption1800 w
Shipping Weight (English)110 lb.
Shipping Weight (Metric)50 kg
Temperature ControlDigital/OTP
Width (English)6 in.
Width (Metric)43.1 cm
Width (Metric) Interior15.2 cm
Capacity (Metric)5.3 L
Temperature (Metric)100°C to 1100°C
TypeDigital, OTP
Voltage208/240 V
Unit SizeEach