Search
Search

| 카탈로그 번호 | 용량(미터법) | 온도 제어 |
|---|---|---|
| BF51842PFMC | 55.3 L | Digital Multi Seg/Multi Prog/FM |
| BF51732C | 16.4 L | Digital Mutli Seg/1 Prog |
| BF51842C | 55.3 L | Digital Mutli Seg/1 Prog |
| BF51842PBFMC | 55.3 L | Digital Multi Seg/Multi Prog/OTC/FM |
| BF51842PBC-1 | 55.3 L | Digital Multi Seg/Multi Prog/OTC |
| BF51842BC-1 | 55.3 L | Digital Multi Seg/1 Prog/OTC |
| BF51841BC-1 | 55.3 L | Digital/OTC |
| BF51841C-1 | 55.3 L | Digital |
| BF51732PFMC-1 | 16.4 L | Digital Multi Seg/Multi Prog/FM |
| BF51732PBFMC-1 | 16.4 L | Digital Multi Seg/Multi Prog/OTC/FM |
| BF51731C-1 | 16.4 L | Digital |
| BF51732PC-1 | 16.4 L | Digital Multi Seg/Multi Prog |
| BF51732PBC-1 | 16.4 L | Digital Multi Seg/Multi Prog/OTC |
| BF51731BC-1 | 16.4 L | Digital/OTC |
Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces. Furnaces feature proprietary LGO (light gauge overbend) heating elements and Thermo Scientific™ Moldatherm™ insulation for efficient and economical transfer of heat to chamber, with low exterior temperatures. Variable heat-up rate eliminates thermal shock to materials with inherently quick heat up and cool down rates.
Key Features
Microprocessor Control
Digital, Single-Setpoint Controller
Digital Single-Program, Multiple-Segment Programmable Controller
Digital Multiple-Program, Multiple-Segment Programmable Controller
Available on models with (P) suffix designation
Overtemperature Control (OTC)†
Adjustable digital overtemperature control, available on selected models with(B)suffix designationFlowmeter Option (FM) (Inert Atmosphere Only)
Available on selected models with (FM) designationOrdering Information:
Required power cord and hardwiring not included. Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace; up to 30 units can be connected to one PC.
†Specify Option
B for Overtemperature Control (OTC) when ordering.
Includes
One two-part shelf (0.6 cu. ft. models have one shelf position at center position; 2.0 cu. ft. models have three shelf positions)