0.1% Peptone Water with 0.1% Tween
El producto real puede variar
Thermo Scientific™

0.1% Peptone Water with 0.1% Tween

Perform sterility testing of pharmaceutical products with this diluting and rinsing fluid.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPeso de llenadoFormato
BO0964ZDe 310 a 314 gFrasco con rosca DIN de 500 mL
BO0293Z300,0g ± 4,0gFrasco de jarabe
BO0964VDe 500 a 504 gFrasco con rosca DIN de 500 mL
Número de catálogo BO0964Z
Precio (MXN)
-
Peso de llenado:
De 310 a 314 g
Formato:
Frasco con rosca DIN de 500 mL

Perform sterility testing of pharmaceutical products with Thermo Scientific™ Oxoid™ 0.1% Peptone Water with 0.1% Tween. The diluting and rinsing fluid contains peptone at low concentrations to provide nutrients for survival of microorganisms. Tween 80 lowers interfacial tension around bacteria which may be suspended in a medium.

Use 0.1% Peptone Water with 0.1% Tween in qualitative procedures as a diluting and rising fluid for sterility testing

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific™ brand.

Especificaciones
ColorColorless, Clear
Peso de llenadoDe 310 a 314 g
FormatoFrasco con rosca DIN de 500 mL
Tipo de empaquetado10 DIN Bottles with wide septum, injectable closures in a correx box
Cantidad10/Pk.
Duración de almacenamiento52 weeks
Origen de fabricaciónUnited Kingdom
Tipo de productoMicrobiology Media
Unit SizeEach
Contenido y almacenamiento
2°C to 25°C