BP19A/IBP19BD Beta Probes
Actual product may vary
Thermo Scientific™

BP19A/IBP19BD Beta Probes

Monitors beta radiation across the beta energy spectrum with good efficiency and high sensitivity. It is an easy to operate with a slim profile and low weight.
Have Questions?
Catalog NumberDescriptionConnector Types
BP19RDRuggedized Probe; Low energy BetaMHV connector
Catalog number BP19RD
Price (USD)
-
Description:
Ruggedized Probe; Low energy Beta
Connector Types:
MHV connector

Thermo Scientific™ BP19A/IBP19BD Beta Probes monitor beta radiation across the beta energy spectrum with good efficiency and high sensitivity. It is an easy to operate with a slim profile and low weight.

Particular emphasis is placed on lower background response and higher low energy beta response.
  • 100cm2 rectangular-shaped window
  • Large scintillation probe with a BC400 plastic phosphor in a light alloy diecast housing

Recommended for:

  • Used for general purpose and large area monitoring for low, medium, and high energy beta
  • IBP19BD is an Intelligent version for use with Selectra range rate meters
  • Endura phosphor version available
Specifications
Connector TypesMHV connector
DescriptionRuggedized Probe; Low energy Beta
Weight (English)1.1 lb.
Window Size100 cm2
Background Measurements-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD)
Efficiency14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD)
Product TypeBeta Probe
Radiation TypeBeta
Weight (Metric)0.5 kg
Unit SizeEach