Autosampler Polypropylene Tubes
Thermo Scientific™

Autosampler Polypropylene Tubes

Choose the appropriate polypropylene tubes for your selected autosampler rack
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Diameter (Metric)Length (Metric)Quantity
BRE000434550 mL30 mm115 mm500
9423470041418 mL13 mm100 mm1000
94234700416120 mL21.5 mm100 mm500
94234700411130 mL25 mm95 mm500
94234700413114 mL16 mm100 mm1000
Catalog number BRE0004345
Price (CLP)
-
Volume (Metric):
50 mL
Diameter (Metric):
30 mm
Length (Metric):
115 mm
Quantity:
500
Choose the appropriate polypropylene tubes for your selected autosampler rack.
Select the Appropriate Tube Size to Fit Your Laboratory's Sample Racks
  • 8 mL polypropylene tubes for 90-position rack (1000)
  • 14 mL polypropylene tubes for 60-position rack (1000)
  • 20 mL polypropylene tubes for 40-position rack (500)
  • 30 mL polypropylene tubes for 24-position rack (500)
  • 50 mL polypropylene tubes for standard rack and 21-position rack (500)
Specifications
Bottom ShapeConical
Diameter (Metric)30 mm
IncludesCaps
Length (Metric)115 mm
MaterialPolypropylene
Quantity500
Volume (Metric)50 mL
For Use With (Equipment)Autosampler
TechniqueICP-MS, ICP-OES, AAS
TypeAutosampler Tubes
Unit SizePack of 500