Nebulizers for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems
Thermo Scientific™

Nebulizers for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems

Select a Thermo Scientific™ Nebulizer to meet your laboratory needs from this range compatible with Element HR-ICP-MS and iCAP MX and iCAP Q/Qnova ICP-MS systems.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoIncluye
BRE0009386Nebulizador MicroMist 0,4 mL/min
1162030Nebulizador LC PFA
1161990Kit de corriente inversa
1317090Nebulizador de microflujo PFA-ST
1600165Nebulizador LF PFA, 50 μL/min
1600342Nebulizador LF PFA, 100 μL/min
1600427Nebulizador LF PFA, 20 μL/min
4600356Nebulizador Burgener Mira Mist
4600495Nebulizador Burgener Air Mist
1161870Nebulizador MicroMist 0,2 mL/min
BRE0061133Nebulizador C400d PFA
BRE0063796Nebulizador PFA C50
BRE0063797Nebulizador PFA C100
BRE0063798Nebulizador PFA C250
BRE0063792Uptake Line C400d Nebulizer
Número de catálogo BRE0009386
Precio (CLP)
-
Incluye:
Nebulizador MicroMist 0,4 mL/min

We offer a range of nebulizers compatible with the Thermo Scientific™ Element, iCAP MX and iCAP Q/Qnova Series ICP-MS systems to meet the needs of your laboratory. The standard cyclonic spray chamber accepts all types of nebulizers with a 6 mm outside diameter.

Optimize data quality and minimize recalibrations with high-performance nebulizer options

  • Choose glass nebulizers for standard applications
  • Choose PFA nebulizers for ultra-trace or highly concentrated acids and samples containing HF
  • Choose low-flow nebulizers for organic sample analysis and cold plasma applications
  • Choose high-solids nebulizers to minimize salt build-up and nebulizer clogging for highly concentrated samples
Especificaciones
Para utilizar con (equipo)Sistemas ICP-MS iCAP de la serie Q/Qnova
IncluyeNebulizador MicroMist 0,4 mL/min
TipoNebulizador
Unit SizeEach