Peristaltic Pump Tubing for iCAP™ Series ICP-OES Systems
Thermo Scientific™

Peristaltic Pump Tubing for iCAP™ Series ICP-OES Systems

Designed for durability and fit for purpose, we offer a variety of Thermo Scientific™ Peristaltic Pump Tubing to suit your sample matrices and ICP-OES applications.
製品番号(カタログ番号)タイプ直径(メートル法)内径材料
BRE0017553Sample Pump Tubing (Mini Pump)1.016 mmViton
842312051511Sample Pump Tubing0.635 mmPVC
842312051521Drain Pump Tubing1.016 mmPVC
842312051531Sample Pump Tubing0.635 mmViton
842312051541Drain Pump Tubing1.016 mmViton
842312051621Sample Pump Tubing0.635 mmSolvent Flex
842312051631Drain Pump Tubing1.016 mmSolvent Flex
842312052401Sample Pump Tubing (Mini Pump)1.016 mmPVC
842312052411Drain Pump Tubing (Mini Pump)1.524 mmPVC
842312052421Sample Pump Tubing (Mini Pump)1.016 mmSolvent Flex
842312052431Drain Pump Tubing (Mini Pump)1.524 mmSolvent Flex
BRE0017554Drain Pump Tubing (Mini Pump)1.524 mmViton
製品番号(カタログ番号) BRE0017553
価格(JPY)
-
タイプ:
Sample Pump Tubing (Mini Pump)
直径(メートル法)内径:
1.016 mm
材料:
Viton
Meet the requirements of your specific sample matrices and applications with our comprehensive range of Thermo Scientific™ Peristaltic Pump Tubing for Thermo Scientific™ iCAP™ Series ICP-OES systems. Our peristaltic pump tubing is designed for durability and meets the needs of any ICP-OES analysis. Pump tubing can be selected by size and is compatible with all iCAP™ Series ICP-OES systems regardless of peristaltic pump size.
Select high-quality consumables for improved performance

Choose from the following Peristaltic Pump Tubing products for iCAP Series ICP-OES systems featuring large peristaltic pumps (bridge distance of 152 mm):

  • Sample pump tubing for aqueous solutions – ID 0.635 mm – orange/white – PVC
  • Drain pump tubing for aqueous solutions – ID 1.016 mm – white/white - PVC
  • Sample pump tubing for organic solutions – ID 0.635 mm – orange/white – Solvent Flex
  • Drain pump tubing for organic solutions – ID 1.016 mm – white/white – Solvent Flex
  • Sample pump tubing for organic solutions – ID 0.635 mm – orange/white – Viton
  • Drain pump tubing for organic solutions – ID 1.016 mm – white/white – Viton

Choose from the following Peristaltic Pump Tubing products for iCAP Series ICP-OES systems with a mini peristaltic pump (bridge distance of 95 mm):

  • Sample pump tubing for aqueous solutions – ID 1.016 mm – white/white – PVC
  • Drain pump tubing for aqueous solutions – ID 1.524 mm – yellow/blue - PVC
  • Sample pump tubing for aqueous solutions – ID 1.016 mm – white/white – Solvent Flex
  • Drain pump tubing for aqueous solutions – ID 1.524 mm – yellow/blue – Solvent Flex
  • Sample pump tubing for aqueous solutions – ID 1.016 mm – white/white – Viton
  • Drain pump tubing for aqueous solutions – ID 1.524 mm – yellow/blue - Viton
仕様
直径(メートル法)内径1.016 mm
材料Viton
使用対象 (装置)iCAP 7000 Series ICP-OES Systems
タイプSample Pump Tubing (Mini Pump)
Unit SizeEach